CTF-1, 1" NPT Check-Trol Isolation Flow Control Flange, Lead Free Zoom

CTF-1, 1" NPT Check-Trol Isolation Flow Control Flange, Lead Free

SKU:101232LF

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$63.95
/ each
In Stock! Ships in 24-48 Hours
(140 Available)
0

Resources

Specs

Connection Size: 1"
Max Pressure (PSI): 150
Max Temp (F): 200°F

Description for Bell & Gossett 101232LF

The Check-Trol flange is a combination isolation valve, flow control valve, and companion flange for circulators. The ball valve allows the circulator to be removed from the system without draining the system. The internal spring check prevents gravity circulation. Free floating companion flange makes pump installation a snap.

For use with the following circulators:

  • NRF/NBF/SSF Wet Rotors (Except NRF-45, NBF-45)
  • Series PL-30, PL-36, PL-55
  • Series 100, PR and LR

CTF-1, 1" NPT Check-Trol Isolation Flow Control Flange, Lead Free

REVIEW SNAPSHOT®

by PowerReviews
Bell & GossettCTF-1, 1"" NPT Check-Trol Isolation Flow Control Flange, Lead Free
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Outstanding: Flanges, 2Shut offs &check

By Ian Harrison

from Bedminster NJ

Comments about CTF-1, 1"" NPT Check-Trol Isolation Flow Control Flange, Lead Free:

Used for 007 Taco pumps. Easy thread to 1" copper fitting and 1' threaded pipe nipple. A great price that replaces the need to buy each of these functional components. Nice brass fitting. The steel flange rotates the pump in any direction.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers