CTFS-3/4, 3/4" Sweat Check-Trol Isolation Flow Control Flange, Lead Free Zoom

CTFS-3/4, 3/4" Sweat Check-Trol Isolation Flow Control Flange, Lead Free

SKU:101236LF

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$49.95
/ each
In Stock! Ships in 24-48 Hours
(177 Available)
0

Resources

Specs

Connection Size: 3/4"
Connection Type: Sweat
Material: Brass
Max Pressure (PSI): 150
Max Temp (F): 200°F

Description for Bell & Gossett 101236LF

The Check-Trol flange is a combination isolation valve, flow control valve, and companion flange for circulators. The full port ball valve allows the circulator to be removed from the system without draining the system. The internal spring check prevents gravity circulation. Free floating companion flange makes pump installation a snap.

Flow Control Valve
Prevents gravity circulation and flow in the wrong direction.

Isolation Valve
Allows for servicing or replacement of the circulator without draining the system.

Companion Flange
Free-floating companion flanges allow easy alignment for optimal handle positioning.

Another advantage of the Check-Trol is the minimal pressure drop, especially when compared to the losses that can be experienced when a check valve is installed internal to the circulator. The Check-Trol flanges are packaged with an isolation flange of the same size to create a pair. Capscrews and nuts are included.

**NOTE: See "User Guide" document below for a description of pump models applicable for this Check-Trol

CTFS-3/4, 3/4" Sweat Check-Trol Isolation Flow Control Flange, Lead Free

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • CTFS-3/4, 3/4" Sweat Check-Trol Isolation Flow Control Flange, Lead Free

    Q:

    Is this valve sold as a pair? The picture for this one shows only the outlet valve with the check valve, others sizes and styles show both the inlet and outlet valve. The submittal seems to say they are sold in pairs.
    Asked on 10/28/2015 by Steve W

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the CTFS-3/4 sweat isolation control valve is sold as a pair.

      Answered on 2/8/2016 by SupplyHouse Staff from NY
  • CTFS-3/4, 3/4" Sweat Check-Trol Isolation Flow Control Flange, Lead Free

    Q:

    The flange looks like stainless steel, is it?
    Asked on 12/3/2014 by doug

    1 answer

    • CUSTOMER CARE

      A:

      standard steel

      Answered on 12/16/2014 by Supplyhouse Staff from New York
Displaying questions 1-2

Do you have a question about this product?