1/6 HP, PR Circulator Pump Zoom

1/6 HP, PR Circulator Pump

SKU:102206

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$709.95
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
8

Resources

Specs

Material: Cast Iron
Amperage:
?
1.9
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
1/6
Connection Size: 3/4"
1"
1-1/4"
1-1/2"
Flow Range (GPM): 0-27
Max Flow (GPM): 27
Max Head (Ft): 17.5
Head Range (ft.): 0-17.5
Hertz: 60
Phase: 1
RPM: 1725
Max Temp (F): 225°F
Connection Type: Flanged

Description for Bell & Gossett 102206

Overview
The Series 100 is a leader in applications such as hydronic heating and domestic hot water circulation, with over 10 million units installed. Series 100's three-piece, oil lubricated design provides for easy field service with bearings, shaft and seal all housed in an assembly which can be easily repaired or replaced. The Series 100 oil lubricated motor is specifically designed for the Series 100, and its resilient mounting provides quiet, dependable service with minimum annual lubrication. UL and CSA listings are standard. The design of this motor, coupled with its overall hydraulic performance, allows the Series 100 to overcome system related noise caused by valves, fittings, or piping.
Operating Data

  • Maximum working pressure: 125 psi (8.6 bar)

  • Maximum operating temperature

    • Standard Seal: 225°F (107°C) continuous

    • Special Seals: 250°F (121°C) continuous

  • Applications: Reliable Circulators for Residential Heating Systems

1/6 HP, PR Circulator Pump

REVIEW SNAPSHOT®

by PowerReviews
Bell & Gossett1/6 HP, PR Circulator Pump
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

stop changing things

By Dale

from Fowler Michigan

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/6 HP, PR Circulator Pump:

        The pump is great, but they changed the flange bolt hole size and I had to replace the flanges on the pipe. The reason I bought the B & G was so it would be easer to replace the pump, but it was not in this case. When I realized the problem I called customer service and they help me with ordering the right flanges. Very pleased with the people at Pex. thank you

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 2 Answers
        Displaying questions 1-2
        • 1/6 HP, PR Circulator Pump

          Q:

          I was cleaning out a heater area and came accross one of these pumps. It is complete as far as I can tell,( just like pictured). Do you know of anyone that could tell me about it. There are several numbers on it M0293 3-88, M74794, Bearing assembly is 189166 and the third piece is P00381.
          Asked on 1/12/2012 by Legion1 from Warwick, NY

          1 answer

          • CUSTOMER CARE

            A:

            It appears to us that you may have an HV Series circulator (part 102210). These pumps include a model 189166 bearing assembly and 189124 (the current version of P00381) casting.

            Answered on 1/13/2012 by PexSupply Staff from NY
        • 1/6 HP, PR Circulator Pump

          Q:

          does the pump come with 2 mounting gaskets?
          Asked on 5/9/2011 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            Flanges are not included and must be purchased separately.

            Answered on 5/11/2011 by PexSupply Staff from NY
        Displaying questions 1-2

        Do you have a question about this product?