1/6 HP, HV NFI Circulator Pump Zoom

1/6 HP, HV NFI Circulator Pump

SKU:102210

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$553.95
/ each
$1,069.90 / box (2 units x $534.95)
In Stock! Ships in 24-48 Hours
(99 Available)
10

Resources

Specs

Material: Cast Iron
Amperage:
?
1.9
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
1/6
Connection Size: 1"
1-1/4"
1-1/2"
Flow Range (GPM): 0-40
Max Flow (GPM): 40
Head Range (ft.): 0-12
Max Head (Ft): 12
Hertz: 60
Phase: 1
RPM: 1725
Max Temp (F): 225°F
Connection Type: Flanged

Description for Bell & Gossett 102210

Overview
The Series 100 is a leader in applications such as hydronic heating and domestic hot water circulation, with over 10 million units installed. Series 100's three-piece, oil lubricated design provides for easy field service with bearings, shaft and seal all housed in an assembly which can be easily repaired or replaced. The Series 100 oil lubricated motor is specifically designed for the Series 100, and its resilient mounting provides quiet, dependable service with minimum annual lubrication. UL and CSA listings are standard. The design of this motor, coupled with its overall hydraulic performance, allows the Series 100 to overcome system related noise caused by valves, fittings, or piping.
Operating Data

  • Features 1/6 HP and 115V

  • Maximum working pressure: 125 psi (8.6 bar)

  • Maximum operating temperature

    • Standard Seal: 225°F (107°C) continuous

    • Special Seals: 250°F (121°C) continuous

  • Applications: Reliable Circulators for Residential Heating Systems.

1/6 HP, HV NFI Circulator Pump

REVIEW SNAPSHOT®

by PowerReviews
Bell & Gossett1/6 HP, HV NFI Circulator Pump
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Quality Product

By Mr Fred 1

from Chicago,IL

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/6 HP, HV NFI Circulator Pump:

        Easy to install with clear instructions concerning lubrication.

        • Primary use:
        • Business
         
        5.0

        Product is worth spending

        By Starcityinn

        from Lincoln, NE

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/6 HP, HV NFI Circulator Pump:

              Good product. Works like a champ.

              • Primary use:
              • Business

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              Get answers from real customers and in-house experts with AnswerBox.

              2 Questions | 2 Answers
              Displaying questions 1-2
              • 1/6 HP, HV NFI Circulator Pump

                Q:

                What seal kit fits this pump?
                Asked on 3/30/2014 by tom from Sterling, Ohio

                1 answer

              • 1/6 HP, HV NFI Circulator Pump

                Q:

                How long is the warranty on this unit?
                Asked on 5/2/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  This product is covered by a 1-year warranty.

                  Answered on 5/3/2011 by PexSupply Staff from NY
              Displaying questions 1-2

              Do you have a question about this product?