1/6 HP, 2" NFI Circulator Pump Zoom

1/6 HP, 2" NFI Circulator Pump

SKU:102214

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$653.95
/ each
$1,259.90 / box (2 units x $629.95)
In Stock! Ships in 24-48 Hours
(151 Available)
8

Resources

Specs

Material: Cast Iron
Amperage:
?
1.9
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125
Type: Pump
Horse Power:
?
1/6
Connection Size: 2"
Max Flow (GPM): 75
Flow Range (GPM): 0-75
Max Head (Ft): 10
Head Range (ft.): 0-10
Hertz: 60
Phase: 1
RPM: 1725
Max Temp (F): 225°F
Connection Type: Flanged

Description for Bell & Gossett 102214

Note: This pump comes equipped with Flanges.

The Series 100 is a leader in applications such as hydronic heating and domestic hot water circulation, with over 10 million units installed. Series 100's three-piece, oil lubricated design provides for easy field service with bearings, shaft and seal all housed in an assembly which can be easily repaired or replaced. The Series 100 oil lubricated motor is specifically designed for the Series 100, and its resilient mounting provides quiet, dependable service with minimum annual lubrication. UL and CSA listings are standard. The design of this motor, coupled with its overall hydraulic performance, allows the Series 100 to overcome system related noise caused by valves, fittings, or piping.

Operating Data

  • 115v, 1/6 HP
  • Maximum working pressure: 125 psi (8.6 bar)
  • Maximum operating temperature
  • Standard Seal: 225°F (107°C) continuous
  • Special Seals: 250°F (121°C) continuous
  • Applications: Reliable Circulators for Residential Heating Systems.

1/6 HP, 2" NFI Circulator Pump

REVIEW SNAPSHOT®

by PowerReviews
Bell & Gossett1/6 HP, 2" NFI Circulator Pump
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

A bit pricey but perfect!

By R. Smith

from Southfield, MI

Verified Buyer

Comments about 1/6 HP, 2" NFI Circulator Pump:

Replaced exact same model unit that was in service at least 20 years. The same high build quality and standards as the original unit made the price and installation a bit less of a bitter pill to swallow: You DO get what you pay for.

  • Primary use:
  • Personal
 
5.0

Great price, fast shipping

By Acute Property Management

from Denver, CO

Verified Buyer

Comments about 1/6 HP, 2" NFI Circulator Pump:

Great pricing, fast shipping, great products....will order again from Pex Supply in the future

  • Primary use:
  • Business

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 1/6 HP, 2" NFI Circulator Pump

    Q:

    I have this pump installed as a freeze protection device in a chilled water system supplying chilled water to an AHU chilled water coil. The control system only operates the pump at water temperatures below 38F. Is the pump designed be used in a chilled water system with the pump turned off? In the off state, is the pump causing a high chilled water pressure loss and blocking flow?
    Asked on 2/11/2015 by Mark from San Francisco, CA

    1 answer

    • CUSTOMER CARE

      A:

      no it is not, & yes it will restrict flow when off.

      Answered on 3/12/2015 by Supplyhouse Staff from New York
  • 1/6 HP, 2" NFI Circulator Pump

    Q:

    1)Is the impeller made of brass? 2) Is this pump for potable or non potable hot water?
    Asked on 2/6/2012 by Jeff from Butte Falls Oregon

    1 answer

    • CUSTOMER CARE

      A:

      This pump is cast iron and is not designed for use with potable water (which causes cast iron to rust). The included impeller, part 189128LF, is made from noryl plastic.

      Answered on 2/6/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?