1/4 HP, 2-1/2" AB Bronze Circulator Pump, Lead Free

1/4 HP, 2-1/2" AB Bronze Circulator Pump, Lead Free

SKU:102220LF

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$1,828.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
8

Resources

Specs

Connection Type: Threaded
Material: Bronze
Amperage:
?
3.0
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
1/4
Connection Size: 2-1/2"
Flow Range (GPM): 0-110
Max Flow (GPM): 110
Head Range (ft.): 2-16
Max Head (Ft): 16
Min Head (Ft): 2
Hertz: 60
Phase: 1
Max Temp (F): 225°F
RPM: 1725

Description for Bell & Gossett 102220LF

The industry standard circulator for decades, Series 100 is still the one by which most others are judged. With well over 10 million units installed, the Series 100 remains a leader in applications such as hydronic heating and domestic hot water circulation. Series 100's three-piece, oil lubricated design provides for easy field service with bearings, shaft and seal all housed in an assembly which can be easily repaired or replaced.

The Series 100 oil lubricated motor is specifically designed for the Series 100, and its resilient mounting provides quiet, dependable service with minimum annual lubrication. UL and CSA listings are standard. The design of this motor, combined with its overall hydraulic performance, allows the Series 100 to overcome system related noise caused by valves, fittings, or piping.

1/4 HP, 2-1/2" AB Bronze Circulator Pump, Lead Free

Q&A: Ask the Questions, share answers