1/4 HP, LD3 Circulator Pump Zoom

1/4 HP, LD3 Circulator Pump

SKU:102222

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$939.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
8

Resources

Specs

Material: Cast Iron
Amperage:
?
3.0
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
1/4
Connection Size: 3"
Max Flow (GPM): 110
Flow Range (GPM): 0-110
Max Head (Ft): 16
Min Head (Ft): 2
Head Range (ft.): 2-16
Hertz: 60
Phase: 1
RPM: 1725
Max Temp (F): 225°F
Connection Type: Flanged

Description for Bell & Gossett 102222

Overview
The Series 100 is a leader in applications such as hydronic heating and domestic hot water circulation, with over 10 million units installed. Series 100's three-piece, oil lubricated design provides for easy field service with bearings, shaft and seal all housed in an assembly which can be easily repaired or replaced. The Series 100 oil lubricated motor is specifically designed for the Series 100, and its resilient mounting provides quiet, dependable service with minimum annual lubrication. UL and CSA listings are standard. The design of this motor, coupled with its overall hydraulic performance, allows the Series 100 to overcome system related noise caused by valves, fittings, or piping.
Operating Data

  • Maximum working pressure: 125 psi (8.6 bar)

  • Maximum operating temperature

    • Standard Seal: 225°F (107°C) continuous

    • Special Seals: 250°F (121°C) continuous

  • Applications: Reliable Circulators for Residential Heating Systems.

1/4 HP, LD3 Circulator Pump

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/4 HP, LD3 Circulator Pump

    Q:

    how much oil do i put in and how often do i put it in?
    Asked on 3/20/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      You need to put in 3 drops of oil once a year.

      Answered on 3/21/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?