1/3 HP, HD3 Circulator Pump Zoom

1/3 HP, HD3 Circulator Pump

SKU:102226

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$1,222.95
/ each
In Stock! Ships in 24-48 Hours
(10 Available)

Specs

Voltage:
?
230v
115v
Material: Cast Iron
Amperage:
?
4.2/2.1
Application: Heating
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
1/3
Connection Size: 3"
Max Flow (GPM): 115
Flow Range (GPM): 0-115
Head Range (ft.): 5-19
Max Head (Ft): 19
Min Head (Ft): 5
Hertz: 60
Phase: 1
RPM: 1725
Max Temp (F): 225°F
Connection Type: Flanged

Description for Bell & Gossett 102226

Overview
The Series 100 is a leader in applications such as hydronic heating and domestic hot water circulation, with over 10 million units installed. Series 100's three-piece, oil lubricated design provides for easy field service with bearings, shaft and seal all housed in an assembly which can be easily repaired or replaced. The Series 100 oil lubricated motor is specifically designed for the Series 100, and its resilient mounting provides quiet, dependable service with minimum annual lubrication. UL and CSA listings are standard. The design of this motor, coupled with its overall hydraulic performance, allows the Series 100 to overcome system related noise caused by valves, fittings, or piping.
Operating Data

  • Maximum working pressure: 125 psi (8.6 bar)

  • Maximum operating temperature

    • Standard Seal: 225°F (107°C) continuous

    • Special Seals: 250°F (121°C) continuous

  • Applications: Reliable Circulators for Residential Heating Systems.

1/3 HP, HD3 Circulator Pump

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons