1/25 HP, NRF-22 Red Fox Circulator Pump Zoom

1/25 HP, NRF-22 Red Fox Circulator Pump

SKU:103251

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$80.95
/ each
$156.30 / box (2 units x $78.15)
In Stock! Ships in 24-48 Hours
(330 Available)

Specs

Material: Cast Iron
Amperage:
?
0.80
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 150 psi
Type: Pump
Horse Power:
?
1/25
Connection Size: 3/4"
1"
1-1/4"
1-1/2"
Flow Range (GPM): 0-22
Max Flow (GPM): 22
Head Range (ft.): 0-15
Max Head (Ft): 15
Hertz: 60
Phase: 1
RPM: 2940
Max Temp (F): 240°F
Connection Type: Flanged
Warranty: 3 Year

Description for Bell & Gossett 103251

A residential or light commercial, maintenance free, axial flanged, in-line, cast iron, wet rotor, circulation pump for hydronic heating systems. The NRF-22 features system liquid lubricated bearings, non-overloading permanent split capacitor motor with impedance protection and quiet operation. This pump may be used for water circulating applications in hydronic and solar systems.

Specifications

  • Power Rating: 1/25 HP

  • Pump Body Material: Cast Iron

  • Electrical Rating: 115V

  • Motor: 2940 RPM Full Speed

  • Phase: Single

  • Full Load Current: 0.8 Amp

  • Thermal Protection: Impedance

  • Face: 6 Inches

  • Inlet/Outlet: Flanged

  • Best Efficiency: 10 GPM @ 8 Feet of Head

  • Feet of Head: @ 20 GPM 2

  • Max. Operating Pressure: 150 PSI (10 bars)

  • Max. Operating Temperature:

    • Cast Iron Body: 240°F (115°C)

    • Brass and Stainless Steel Body: 230°F (107°C)

1/25 HP, NRF-22 Red Fox Circulator Pump

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons