Manuals (2)
Specs
Material:
Bronze
Amperage:
0.80
Application:
Heating
Voltage:
115v
Max Pressure (PSI):
150
Type:
Pump
Horse Power:
1/25
Connection Size:
1/2"
3/4"
Flow Range (GPM):
0-22
Max Flow (GPM):
22
Head Range (ft.):
0-15
Max Head (Ft):
15
Hertz:
60
Phase:
1
Max Temp (F):
230°F
RPM:
2940
Connection Type:
Union
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A