NRF-9F/LW Red Fox Circulator Pump, 1/40 HP Zoom

NRF-9F/LW Red Fox Circulator Pump, 1/40 HP

SKU:103267

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$84.55
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Material: Cast Iron
Amperage:
?
0.4
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 150
Type: Pump
Horse Power:
?
1/40
Connection Size: 3/4"
1"
1-1/4"
1-1/2"
Flow Range (GPM): 0-13
Max Flow (GPM): 13
Head Range (ft.): 0-8
Max Head (Ft): 8
Max Temp (F): 240°F
Hertz: 60
Phase: 1
RPM: 2800
Connection Type: Flanged
Warranty: 3 Years

Description for Bell & Gossett 103267

A residential or light commercial, maintenance free, axial flanged, in-line, cast iron, wet rotor, circulation pump for hydronic heating systems.
Specifications

  • Pump Body Material: Cast Iron

  • Electrical Rating: 115V
  • Motor: 2800 RPM Full Speed

  • Full Load Current: 0.4 Amp

  • Thermal Protection: Impedance

  • Inlet/Outlet: Flanged

  • Max. Operating Pressure: 150 PSI (10 bars)

  • Max. Operating Temperature:
    • cast iron body: 240°F (115°C)

    • brass and stainless steel body: 230°F(107°C)

NRF-9F/LW Red Fox Circulator Pump, 1/40 HP

REVIEW SNAPSHOT®

by PowerReviews
Bell & GossettNRF-9F/LW Red Fox Circulator Pump, 1/40 HP
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
4.0

Competitively Priced Circulating Pump

By RJL

from Wisconsin

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about NRF-9F/LW Red Fox Circulator Pump, 1/40 HP:

        I used this pump to replace an older B&G Booster pump. It draws much less amperage and is quieter. It is difficult to tell if it is running if there is any background noise present.

        B&G does not make it obvious that their NRF pumps are made in China. I am not sure where other similar pumps are manufactured, but it is nice

        • Primary use:
        • Personal
         
        5.0

        nice pump

        By redneck

        from staten island

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about NRF-9F/LW Red Fox Circulator Pump, 1/40 HP:

              bell & gossett builds very good pumps

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • NRF-9F/LW Red Fox Circulator Pump, 1/40 HP

                Q:

                Does this product ship with all neccessary gaskets?
                Asked on 12/4/2010 by Zac from Virginia

                1 answer

                • CUSTOMER CARE

                  A:

                  Yes, however you will need to purchase the flanges separately.

                  Answered on 12/6/2010 by PexSupply Staff from NY
              Displaying question 1

              Do you have a question about this product?