NRF-33, Series 100 NRF Circulator Pump, 1/15 HP Zoom

NRF-33, Series 100 NRF Circulator Pump, 1/15 HP

SKU:103350

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$165.95
/ each
$319.90 / box (2 units x $159.95)
In Stock! Ships in 24-48 Hours
(326 Available)
0

Resources

Specs

Material: Cast Iron
Amperage:
?
1.1
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 150
Type: Pump
Horse Power:
?
1/15
Connection Size: 3/4"
1"
1-1/4"
1-1/2"
Flow Range (GPM): 0-37
Max Flow (GPM): 37
Max Head (Ft): 12
Head Range (ft.): 0-12
Max Temp (F): 225°F
Hertz: 60
Phase: 1
RPM: 2950
Connection Type: Flanged
Warranty: 3 Years

Description for Bell & Gossett 103350

A residential or light commercial, maintenance free, axial flanged, in-line, cast iron, wet rotor, circulation pump for hydronic heating systems.
Specifications

  • Pump Body Material: Cast Iron

  • Electrical Rating: 115V
  • Motor: 2950 RPM Full Speed

  • Full Load Current: 1.10 Amp

  • Thermal Protection: Impedance

  • Inlet/Outlet: Flanged

  • Max. Operating Pressure: 150 PSI (10 bars)

  • Max. Operating Temperature:
    • cast iron body: 240°F (115°C)

    • brass and stainless steel body: 230°F(107°C)

NRF-33, Series 100 NRF Circulator Pump, 1/15 HP

REVIEW SNAPSHOT®

by PowerReviews
Bell & GossettNRF-33, Series 100 NRF Circulator Pump, 1/15 HP
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (5)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        I would definitely buy this again

        By tandlken

        from new york

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about NRF-33, Series 100 NRF Circulator Pump, 1/15 HP:

              Better then most other pumps that are this size. I use this for an outside wood burning boiler and it circulated the water far better then the taco pumps. After buying two taco pumps (007) and having them fail and fall short of expectation this is a great choice for an excellent price.

              • Primary use:
              • Personal
               
              5.0

              When it does the job it's a good product

              By wood chip

              from Chicago,Il.

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about NRF-33, Series 100 NRF Circulator Pump, 1/15 HP:

                    I purchased the first pump some time ago because
                    the big monster pump that uses oil to lube the whole thing was far to costly. If the impellor didn't leak the motor would fail etc.I have zone heating. Used the NRF33 on one zone and the old pump still working on the other zone. Then the motor on the old pump burned out and I replaced it with a spare. Then I ordered my second NRF33 from PEX to hold in reserve when the other monster gives out.
                    Pex has good prices and fast delivery. Glad I found them.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Thank goodness

                    By none

                    from Chicago Il.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about NRF-33, Series 100 NRF Circulator Pump, 1/15 HP:

                          Finally, a pump that works just as well as its big brother at half the price. It can be installed very easily by one person.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Great pump ,great price ,great service

                          By Don

                          from upstate New York

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about NRF-33, Series 100 NRF Circulator Pump, 1/15 HP:

                                This pump worked great arrived very quickly and was more than $100 cheaper than my local plumping supply store wanted for the same item. Thanks

                                • Primary use:
                                • Personal
                                 
                                5.0

                                i would buy this pump agian.

                                By The Curmudgeon

                                from Lakrport ,Mi.

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about NRF-33, Series 100 NRF Circulator Pump, 1/15 HP:

                                      The NRF-33 pump is so quiet you don't know it's running and works great with my system, and uses less power with more gallons per minute then the old pump.

                                      • Primary use:
                                      • Personal

                                      Displaying reviews 1-5

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      4 Questions | 4 Answers
                                      Displaying questions 1-4
                                      • NRF-33, Series 100 NRF Circulator Pump, 1/15 HP

                                        Q:

                                        Is this the same pump I would use when they refer to a priority zoning circulator pump.
                                        Asked on 9/26/2011 by Anonymous

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          This pump can be used for priority zoning. It would need to be wired this way to the switching relay.

                                          Answered on 9/27/2011 by PexSupply Staff from NY
                                      • NRF-33, Series 100 NRF Circulator Pump, 1/15 HP

                                        Q:

                                        Can I replace my series 100 NFI 1/12 H.P. pump with the series 100 NFR-33, 1/15 H.P. pump. Will I lose performance? Increase noise/vibration. Thank-you Mike in Illinois.
                                        Asked on 2/22/2011 by Mike the Mechanic from Manteno, Il.

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          You can switch to NRF-33, but keep in mind that it is a smaller pump. You can only use it if it matches the specifications of your system. As long as the new pump is big enough, you should not lose performance or hear more noise. It may even work more efficiently if your previous pump was oversized.

                                          Answered on 2/22/2011 by PexSupply Staff from NY
                                      • NRF-33, Series 100 NRF Circulator Pump, 1/15 HP

                                        Q:

                                        WE have NRF 33 pump installed. We want more flow. Is this pump adjustable? Thank you
                                        Asked on 1/18/2011 by BBF from Naugatuck, CT

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          No, it is not adjustable.

                                          Answered on 2/1/2011 by PexSupply Staff from NY
                                      • NRF-33, Series 100 NRF Circulator Pump, 1/15 HP

                                        Q:

                                        I'am buying a new Laars hydro therm hot water boiler, I have 5 zones in my home, of 3 are radiant under floor heat, I have seen homes in new england that instead of zone valves they use one NRF- 33 series pump per zone. Instead of one BG 100 standard pump. Will I get better heating to the radiant floor heat by having a larger volume of water flow from using multiple pumps instead of the water passing thru zone valves that reduce to only 3/8 of an inch going thru the zone valve
                                        Asked on 11/5/2010 by mike from hillsdale nj

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          No, you will not. You can zone by pump or by valve, but the result will be the same.

                                          Answered on 11/8/2010 by PexSupply Staff from NY
                                      Displaying questions 1-4

                                      Do you have a question about this product?