1/6 HP, NRF-36 3-Speed Circulator Pump Zoom

1/6 HP, NRF-36 3-Speed Circulator Pump

SKU:103400

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$299.95
/ each
$579.90 / box (2 units x $289.95)
In Stock! Ships in 24-48 Hours
(112 Available)
0

Resources

Specs

Material: Cast Iron
Amperage:
?
2.3
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 150
Type: 3-Speed Pump
Horse Power:
?
1/6
Connection Size: 3/4"
1"
1-1/4"
1-1/2"
Flow Range (GPM): 0-36
Max Flow (GPM): 36
Max Head (Ft): 34
Head Range (ft.): 0-34
Hertz: 60
Phase: 1
RPM: 3300
Max Temp (F): 225°F
Connection Type: Flanged
Warranty: 3 Years

Description for Bell & Gossett 103400

A residential or light commercial, maintenance free, axial flanged, in-line, cast iron, wet rotor, circulation pump for hydronic heating systems.
Specifications

  • Pump Body Material: Cast Iron

  • Electrical Rating: 115V
  • Motor: 3300 RPM Full Speed

  • Full Load Current: 2.30 Amp

  • Thermal Protection: Impedance

  • Inlet/Outlet: Flanged

  • Max. Operating Pressure: 150 PSI (10 bars)

  • Max. Operating Temperature:
    • cast iron body: 240°F (115°C)

    • brass and stainless steel body: 230°F(107°C)

1/6 HP, NRF-36 3-Speed Circulator Pump

REVIEW SNAPSHOT®

by PowerReviews
Bell & Gossett1/6 HP, NRF-36 3-Speed Circulator Pump
 
4.3

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

86%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (5)

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
4.0

Good replacement for NRF-22

By Gringo

from Greenwood MO

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/6 HP, NRF-36 3-Speed Circulator Pump:

        I purchased this pump to replace a NRF-22 that I had installed on my snow melt system. The NRF-22 wasn't providing enough flow. The NRF-36 fit in place without any piping modifications. Only complaint is a very small electrical box.

        • Primary use:
        • Personal
         
        2.0

        Early Failure

        By TomAB

        from Eastern Virginia

        Verified Reviewer

        Pros

          Cons

            Best Uses

              Comments about 1/6 HP, NRF-36 3-Speed Circulator Pump:

              This pump seized up and quit pumping in less than 2 years of operation in a hot water heating system.

              • Primary use:
              • Business
               
              5.0

              Quiet pump

              By Bboy

              from San Jose, CA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/6 HP, NRF-36 3-Speed Circulator Pump:

                    Replaced our original 3 speed oil lubricated circulator for our radiant heat system with this maintenance free pump and couldn't be happier. It is extremely quiet and other than re-plubming for the difference in voulet length, installation was a breeze.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Great Pump

                    By The Cheetah

                    from Lovely NJ

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/6 HP, NRF-36 3-Speed Circulator Pump:

                          This pump replaced a B&G Series 100 Pump with 8 Feet of Head Pressure and 33 GPM. I always had issues in where the return temperature was off by over 30-40 degrees and it took over an hour before the old pump had a difference of at least 25-30 degrees.

                          This pump (NRF-36) within 10 minutes at start up does the trick. It is used for radiant heating applications. Because of the head pressure and speed I was able to move the air out of the system without having to fast fill the system. Also it is a great pump if you are going to add extra zones for radiant in the future. This is all you need.

                          • Primary use:
                          • Personal
                           
                          4.0

                          The High Head Workhorse!

                          By RD the Hydronics Guy

                          from Chapel Hill, NC

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1/6 HP, NRF-36 3-Speed Circulator Pump:

                                This pump is the one we always spec these days to deal with high head applications like Rinnai's and NTI boilers.
                                This and the NRF-25 have replaced 6 B&G pumps we used to have to stock, making inventory much simpler to maintain.
                                Only negative is that with B&G shifting manufacturing to China, their has been a bit more in-warranty return than in the past, but I assume this is just a quality control issue that B&G is aware of and will be addressing over time. Warranty return and credit has been no problem, regardless of supplier.
                                PexSupply.com has proven to have excellent pricing, delivery times and customer service support and has become our primary Hydronics supplier over the last year.

                                • Primary use:
                                • Business
                                 
                                5.0

                                bell&gossett are the best circulator pum

                                By dannoo1

                                from moravia ny

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1/6 HP, NRF-36 3-Speed Circulator Pump:

                                      the 3 speed pump is perfect for instaling boilers in paralell

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Simply the best (so far)

                                      By CJV123

                                      from New Jersey (NYC-Area)

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1/6 HP, NRF-36 3-Speed Circulator Pump:

                                            We live in New Jersey in a typical colonial with a 30' head between the basement boiler pump and the baseboard radiators in the finished attic. This pump can circulate all floors. There is nothing better you can do to improve the efficacy and efficiency of circulated hot water heating than upgrade your pump.

                                            • Primary use:
                                            • Personal

                                            Displaying reviews 1-7

                                            Back to top

                                            Q&A: Ask the Questions, share answers

                                            Do you have questions about this product?

                                            Get answers from real customers and in-house experts with AnswerBox.

                                            5 Questions | 10 Answers
                                            Displaying questions 1-5
                                            • 1/6 HP, NRF-36 3-Speed Circulator Pump

                                              Q:

                                              Can the impeller be changed on this unit? Is there a parts break out of this unit?
                                              Asked on 3/7/2014 by TPS from Pottstown, PA

                                              4 answers

                                              • VERIFIED BUYER

                                                A:

                                                I don't think that replacement parts are available for this particular pump.

                                                Answered on 3/8/2014 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                Not sure about, but if you contact manufacture, they could let you know.
                                                If unit has much use on it, I would just replace entire assembly.
                                                Sent from my iPad

                                                Answered on 3/8/2014 by "Water man Stan" from Indiana
                                              • VERIFIED BUYER

                                                A:

                                                While anything can break (enter my grandkids) my pump has run 180-degree
                                                water nonstop for four years straight without a hitch. Most of the time it
                                                has been on medium but recently I've turned it up to high to measure the
                                                wood consumption in my outdoor boiler (my thinking is it will burn less,
                                                which so far appears to be the case). I don't remember a parts diagram but
                                                there could have been. Hope this helps.
                                                --Mark

                                                Answered on 3/8/2014 by Anonymous
                                              • VERIFIED BUYER

                                                A:

                                                No, You can't change the impeller because you can't find anyone that sells
                                                parts for this pump. Pretty reliable little pump but not serviceable. You
                                                have to go to the bigger pumps to get parts for them. I have one as a
                                                backup.

                                                Answered on 3/8/2014 by Anonymous
                                            • 1/6 HP, NRF-36 3-Speed Circulator Pump

                                              Q:

                                              i have a boiler system from the early 1940's. It has 4 zones with 4 B&G pumps with a serial number MOT-6-3-H. I need to replace them with newer circulator pumps. 2 units will be pumping to upstairs apartments and i estimate the head at around 15'. for the 2 lower apartments i am looking at NFR-25's and the NFR-36 on the uppers. does this sound correct or do you recommend a different set up?
                                              Asked on 2/19/2014 by td from United States

                                              1 answer

                                              • VERIFIED BUYER

                                                A:

                                                I think it would work, but I would contact the manufacture of the pump with what you have now & ask for their recommendations.
                                                Sent from my iPad

                                                Answered on 2/19/2014 by "Water man Stan" from Indiana
                                            • 1/6 HP, NRF-36 3-Speed Circulator Pump

                                              Q:

                                              is this pump a good replacement for the discontinued slc-25 that is making a lot of noise at the boiler.
                                              Asked on 2/19/2012 by repair dad from monroe,ct

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                The NRF-22 circulator (part 103251) is the recommended replacement for the obsolete SLC25.

                                                Answered on 2/23/2012 by PexSupply Staff from NY
                                            • 1/6 HP, NRF-36 3-Speed Circulator Pump

                                              Q:

                                              Will Taco flanges on my boiler work with this pump?
                                              Asked on 11/30/2011 by Gary

                                              3 answers

                                              • A:

                                                Yes, this pump definitely works with Taco flanges.

                                                Answered on 12/12/2011 by Anonymous from None
                                              • CUSTOMER CARE

                                                A:

                                                Yes, this pump works with standard flanges.

                                                Answered on 12/2/2011 by PexSupply Staff from NY
                                              • VERIFIED BUYER

                                                A:

                                                Taco and others make a variety of flanges, so this will be a generic answer. Yes, they will work, however you may need to rotate them 90 degrees to match the flange orientation of this casting vs. the original Taco pump flange orientation. Rotating the flanges if they are soldered in place and the flange plate itself is fixed relative to the flange central body can require a level of technical skill that may prove to be a challenge. I was able to solve this issue just this weekend on a job with a couple of 3/4" Sharkbite couplings on either side of the pump piping. I just cut the copper, installed the couplings and then rotated the flange to be correct for the new pump. Of course, this approach requires supporting the pump somehow so it's own weight doesn't cause the pump motor body to rotate out of the horizontal plane.
                                                B&G supplies square cut seal rings with it's pumps, however, they don't supply flange bolts, so you'll need to reuse the ones that were there. Good luck!

                                                Answered on 1/9/2012 by RD the Hydronics Guy from Chapel Hill, NC
                                            • 1/6 HP, NRF-36 3-Speed Circulator Pump

                                              Q:

                                              Hi, I'm not getting good enough circulation with a NRF 22 circulator pump. Will the NRF 36 drop in to replace the NRF 22 without changing plumbing?
                                              Thanks
                                              Asked on 1/22/2011 by Jim Koch from Upstate NY

                                              1 answer

                                              • CUSTOMER CARE

                                                A:

                                                They have the same flange-to-flange dimensions, so you will not need to repipe the system.

                                                Answered on 2/1/2011 by PexSupply Staff from NY
                                            Displaying questions 1-5

                                            Do you have a question about this product?