1/6 HP, NBF-36 3-Speed Bronze Circulator Pump Zoom

1/6 HP, NBF-36 3-Speed Bronze Circulator Pump

SKU:103401

Brand: Bell & Gossett

Bell & Gossett
103401 has been discontinued.
Direct Replacement:
SKU: 103401LF
Brand: Bell & Gossett
0

Resources

Specs

Material: Bronze
Amperage:
?
2.3
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 150 psi
Horse Power:
?
1/6
Type: 3-Speed Pump
Connection Size: 1-1/2"
1-1/4"
3/4"
Flow Range (GPM): 0-36
Max Flow (GPM): 36
Head Range (ft.): 0-34
Max Head (Ft): 34
Hertz: 60
Phase: 1
RPM: 3200
Max Temp (F): 225°F
Connection Type: Flanged

Description for Bell & Gossett 103401

1/6 HP, NBF-36 3-Speed Bronze Circulator Pump

Q&A: Ask the Questions, share answers