1/6 HP, NRF-45 3-Speed Circulator Pump Zoom

1/6 HP, NRF-45 3-Speed Circulator Pump

SKU:103404

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$295.95
/ each
In Stock! Ships in 24-48 Hours
(22 Available)
0

Resources

Specs

Material: Cast Iron
Amperage:
?
2.3
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 150
Type: 3-Speed Pump
Horse Power:
?
1/6
Connection Size: 1-1/4"
1-1/2"
Max Flow (GPM): 44
Flow Range (GPM): 0-44
Max Head (Ft): 27
Head Range (ft.): 0-27
Hertz: 60
Phase: 1
RPM: 3300
Max Temp (F): 225°F
Connection Type: Flanged
Warranty: 3 Years

Description for Bell & Gossett 103404

A residential or light commercial, maintenance free, axial flanged, in-line, cast iron, wet rotor, circulation pump for hydronic heating systems.
Specifications

  • Pump Body Material: Cast Iron

  • Electrical Rating: 115V

  • Motor: 3300 RPM Full Speed

  • Full Load Current: 2.30 Amp

  • Thermal Protection: Impedance

  • Inlet/Outlet: Flanged

  • Max. Operating Pressure: 150 PSI (10 bars)

  • Max. Operating Temperature:
    • cast iron body: 240°F (115°C)

    • brass and stainless steel body: 230°F(107°C)

1/6 HP, NRF-45 3-Speed Circulator Pump

Q&A: Ask the Questions, share answers