1/6 HP, NBF-45 3-Speed Bronze Circulator Pump, Lead Free

1/6 HP, NBF-45 3-Speed Bronze Circulator Pump, Lead Free

SKU:103405LF

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$374.95
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Material: Bronze
Amperage:
?
2.3
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 150
Type: 3-Speed Pump
Horse Power:
?
1/6
Connection Size: 1-1/4"
1-1/2"
Flow Range (GPM): 0-44
Max Flow (GPM): 44
Head Range (ft.): 0-27
Max Head (Ft): 27
Hertz: 60
Phase: 1
RPM: 3200
Max Temp (F): 225°F
Connection Type: Flanged

Description for Bell & Gossett 103405LF

1/6 HP, NBF-45 3-Speed Bronze Circulator Pump, Lead Free

Q&A: Ask the Questions, share answers