3/4 HP, PD37S Circulator Pump Zoom

3/4 HP, PD37S Circulator Pump

SKU:105097

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$1,539.95
/ each
In Stock! Ships in 24-48 Hours
(16 Available)
7

Resources

Specs

Voltage:
?
230v
115v
Material: Cast Iron
Amperage:
?
7.0/3.5
Application: Heating
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
3/4
Connection Size: 3"
Flow Range (GPM): 0-135
Max Flow (GPM): 135
Head Range (ft.): 11-30
Max Head (Ft): 30
Min Head (Ft): 11
Hertz: 60
Phase: 1
RPM: 1725
Max Temp (F): 225°F
Connection Type: Flanged

Description for Bell & Gossett 105097

Specifications

  • Type: In-Line Oil Lubricated Circulator Pump

  • Flange Size: 3.0 In.

  • Horsepower: 3/4

  • Voltage: 115/230

  • Phase: 1

  • Housing Material: Cast Iron Impeller

  • Material: Brass

  • Frequency: 60 Hz

  • Motor Type: ODP

  • RPM: 1725

  • Maximum Working Pressure: 125 psi

  • Flange Width: 12 in

  • Length: 20 ¼ in

  • PLEASE NOTE: The product weighs 74 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

3/4 HP, PD37S Circulator Pump

Q&A: Ask the Questions, share answers