Description
Specifications
  • Type: In-Line Oil Lubricated Circulator Pump

  • Flange Size: 3.0 In.

  • Horsepower: 3/4

  • Voltage: 208/230/460

  • Phase: 3

  • Housing Material: Cast Iron

  • Impeller Material: Brass

  • Frequency: 60 Hz

  • Motor Type: ODP

  • RPM: 1750

  • Maximum Working Pressure: 125 psi

  • Flange Width: 12 in

  • Length: 20 ¼ in

Read more
Specs
Voltage:
230v
208v
460v
Material:
Cast Iron
Amperage:
2.45-2.4/1.2
Application:
Heating
Voltage:
208/230/460v
Max Pressure (PSI):
125
Type:
Pump
Horse Power:
3/4
Connection Size:
3"
Flow Range (GPM):
0-135
Max Flow (GPM):
135
Head Range (ft.):
11-30
Max Head (Ft):
30
Min Head (Ft):
11
Hertz:
60
Phase:
3
Max Temp (F):
225°F
RPM:
1750
Connection Type:
Flanged
×

Replacement Parts (8)

Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    Product Reviews

    Product Q&A