1 HP, PD38T Circulator Pump Zoom

1 HP, PD38T Circulator Pump

SKU:105133

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$2,399.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
7

Resources

Specs

Voltage:
?
230v
208v
460v
Material: Cast Iron
Amperage:
?
3.4/1.7
Application: Heating
Voltage:
?
208/230/460v
Max Pressure (PSI): 125
Type: Pump
Horse Power:
?
1
Connection Size: 3"
Max Flow (GPM): 145
Flow Range (GPM): 0-145
Head Range (ft.): 13-31
Min Head (Ft): 13
Max Head (Ft): 31
Hertz: 60
Phase: 3
Max Temp (F): 225°F
RPM: 1725
Connection Type: Flanged

Description for Bell & Gossett 105133

PLEASE NOTE: The product weighs 135 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

1 HP, PD38T Circulator Pump

Q&A: Ask the Questions, share answers