1/12 HP, Series 100 NFI Circulator Pump Zoom

1/12 HP, Series 100 NFI Circulator Pump

SKU:106189

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$280.95
/ each
$542.30 / box (2 units x $271.15)
In Stock! Ships in 24-48 Hours
(820 Available)
9

Resources

Specs

Material: Cast Iron
Amperage:
?
1.75
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
1/12
Connection Size: 3/4"
1"
1-1/4"
1-1/2"
Max Flow (GPM): 33
Flow Range (GPM): 0-33
Max Head (Ft): 8
Head Range (ft.): 0-8
Hertz: 60
Phase: 1
Max Temp (F): 225°F
RPM: 1725
Connection Type: Flanged

Description for Bell & Gossett 106189

The closed-loop Bell & Gossett Series 100 Inline Circulator Pump is designed for use in domestic and light commercial water circulating systems, such as hydronic heating and low-pressure boosting. The motor on this pump is oil-lubricated which, along with the three-piece design, provides for easy field service. The shaft and seal are housed in an assembly that can be easily repaired or replaced. This pump's motor design, coupled with its overall hydraulic performance, allows the Bell & Gossett Series 100 to overcome system-related noise caused by valves, fittings, or piping. And resilient mounting provides quiet, dependable service with minimum annual lubrication.

The Bell & Gossett 106189 features a precision ground pump shaft is oversized to provide large bearing surfaces and a hardened integral thrust collar minimizes end-thrust to ensure long seal and bearing life. The mechanical seal is designed to withstand the wide range of water temperatures, pressures, additives and dissolved solids common in hydronic systems.

Comes with gaskets, bolts, and oil. Not for use in potable water systems. This pump may also be referred to by the Bell & Gossett model number 100NFI. UL, CSA listed.

1/12 HP, Series 100 NFI Circulator Pump

REVIEW SNAPSHOT®

by PowerReviews
Bell & Gossett1/12 HP, Series 100 NFI Circulator Pump
 
4.8

(based on 53 reviews)

Ratings Distribution

  • 5 Stars

     

    (47)

  • 4 Stars

     

    (4)

  • 3 Stars

     

    (2)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (45), Business (7)

        Most Liked Positive Review

         

        Comfy, cozy

        Installed pump several weeks ago an it's running smoothly and keeping my home warm and comfy. Thanks for the great price[...]and making it possible for us DIY types to maintain our...Read complete review

        Installed pump several weeks ago an it's running smoothly and keeping my home warm and comfy. Thanks for the great price[...]and making it possible for us DIY types to maintain our homes.Recycling our old pumps would be a nice added feature to this service though I understand it might not be economically feasible. In my case the pump seal was failing while the motor was still running fine. I could have possible just replaced the seals but because of it's age I went with the entire unit.

        VS

        Most Liked Negative Review

         

        pump inoperative

        B&G pumps are usually the best...But this one would not run right out of the box...looks like the factory assembled this one by tightening one bolt (out...Read complete review

        B&G pumps are usually the best...But this one would not run right out of the box...looks like the factory assembled this one by tightening one bolt (out of 4 ) to the max. causing the impeller to jam (and crack) against the inlet housing then pulled the other 3 down. Pex supply is shipping a new one out the next day ,prepaid freight as well as a prepaid pick up for the old one. HORRAY!!!!... I WILL CHECK THE NEW ONE BEFORE I TAKE TO THE JOB...

        Reviewed by 53 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        A very good pump!

        By Joe W

        from Dover Delaware

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/12 HP, Series 100 NFI Circulator Pump:

              A heating repairman came in to look at my old pump which started leaking and said it would cost a lot to repair and to catch the drips with a bucket until I replaced the entire system with a forced air system. Fortunately the old pump's series and model number label was readable. Your website is great when it comes to speed, convenience, and related service documents. The price was right and the part was delivered on time. Pump removal and replacement too less than an hour and the service/parts documents helped take away the nervousness of the job. Once connected and operating, I was amazed at how quiet the new pump motor was compared to my old one. It was hard to tell it was even running. All in all, completely satisfied !!!

              • Primary use:
              • Personal
               
              5.0

              Very savtisfied with product

              By Chuck

              from Tigard Oregon

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1/12 HP, Series 100 NFI Circulator Pump:

                    It fits well into an existing older system

                    • Primary use:
                    • Personal
                     
                    5.0

                    Long lasting

                    By Scout man

                    from Fords, NJ

                    Verified Reviewer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/12 HP, Series 100 NFI Circulator Pump:

                          I installed my series 100 NFI pump on Oct. 2, 1990 and it just sprung a leak. I'd say 23 1/2 years of working with not a single problem says tons for how good this product is. I will be buying a new one shortly to replace it.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Pumped up piece of mind!

                          By Tom

                          from Mantua, Ohio

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 1/12 HP, Series 100 NFI Circulator Pump:

                                Owning apartments requires a committment to providing comfortable, maintenance free living to our tennants. In one of our buildings we provide the boiler heat for the tennants. It is an "eighties" system and the old circulating pumps had given it their all, especially one squealer! Due to their age, a technician strongly suggested replacing all the pumps(4). I was quoted with what I thought was a high price for the replacement pumps. Searching the "net" I found PEX, got the best price, plus free shipping, and an extra price incentive! Got the pumps in 3 days, had them installed, and no more worries of pump failure, especially in this brutal winter.

                                • Primary use:
                                • Business
                                 
                                5.0

                                The Best Pumps- B&G

                                By Rich

                                from Westfield, NJ

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1/12 HP, Series 100 NFI Circulator Pump:

                                      Easy to install.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Realy get your moneys worth

                                      By Joe not the plumber

                                      from Newark, NJ

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1/12 HP, Series 100 NFI Circulator Pump:

                                            Easy to install, worked perfectly, nothing bad to say about it. Shipping was quick better than expected.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            This is a great product

                                            By Drica703

                                            from Virginia

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1/12 HP, Series 100 NFI Circulator Pump:

                                                  Circulator pump works great

                                                  • Primary use:
                                                  • Business
                                                   
                                                  5.0

                                                  perfect

                                                  By plumber

                                                  from south orange, NJ

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1/12 HP, Series 100 NFI Circulator Pump:

                                                        ordered pump, the price was great, it was delivered quickly to my home, all the instructions were in the box, easy to install. thanks.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        B & G 100 NFI Circulator Pump

                                                        By Fitzy

                                                        from Brooklyn, NY

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 1/12 HP, Series 100 NFI Circulator Pump:

                                                              The circulator is used to provide hydronic heating for my basement. It is easy to install and the configuration can be easily changed to suit the circumstance. The instructions and the lubricating oil are provided. Once the maintenance instructions are followed the unit will perform effectively.

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              4.0

                                                              Exact fit replacement

                                                              By John (Tipper) Tipsword

                                                              from Greenview, Illinois

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 1/12 HP, Series 100 NFI Circulator Pump:

                                                                    We were forced to replace the old circulator, due to the failure of its coupler. We quickly found that the pumps mounting flanges where fitting so tight it became difficult to install the new pump. We recommend everyone purchase an additional set of mounting gaskets/seals. Having extra gaskets on hand saved the day for us!

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    21 Questions | 44 Answers
                                                                    Displaying questions 1-10Previous | Next »
                                                                    • 1/12 HP, Series 100 NFI Circulator Pump

                                                                      Q:

                                                                      How long is the pump warranty?
                                                                      Asked on 10/13/2014 by ` from `

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        18 months from the installation date or 36 months from date code on the pump.

                                                                        Answered on 10/16/2014 by Supplyhouse Staff from New York
                                                                    • 1/12 HP, Series 100 NFI Circulator Pump

                                                                      Q:

                                                                      What does it come with?
                                                                      Asked on 12/16/2013 by Ed from Kenosha, Wisconsin

                                                                      5 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Here's a document regarding that specific pump.
                                                                        It includes a parts diagram.
                                                                        They also include pump oil but you may have to buy the flanges separately.
                                                                        good luck !
                                                                        Barry

                                                                        Answered on 12/19/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The pump is generic, so you have to buy the flanges also . They go from ¾-1 ½ I believe. When I replaced my pump I had flanges on the pipes already, but I had to replace them because they were in there since 1963 and they changed the style. It now comes with a O ring instead of a gasket.

                                                                        Answered on 12/17/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The pump comes with bolts and the right amount of oil for the initial
                                                                        lubrication. Assuming you are replacing the same pump all you need to do
                                                                        (after drainingthe boiler) is take the old one out and slide the new one
                                                                        in, hook up electrical and oil. Some installers prefer to leave the old
                                                                        pump housing to cut down on installation time.

                                                                        Answered on 12/16/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Everything huh need to install minus the tools. I purchased as a replacement.. Easy install been running great this is the third winter cycle of use.

                                                                        Answered on 12/16/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Last I remember it comes with the pump two rubber gaskets and a tube of
                                                                        lubricating oil.

                                                                        Answered on 12/16/2013 by Anonymous
                                                                    • 1/12 HP, Series 100 NFI Circulator Pump

                                                                      Q:

                                                                      I'm replacing a B&G 100. Currently its weight is supported by the boiler fittings only. It seems that may be a bit too heavy for just the fittings. How do you suggest to support its weight? Thanks.
                                                                      Asked on 10/1/2013 by phil

                                                                      4 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I had the same concern when replacing my pump but assumed that if the old
                                                                        pump was supported by the fittings only, the new one should be fine - and
                                                                        it is. On my boiler the connection to the boiler is cast iron - this takes
                                                                        the weight and some torque when the motor starts. The fitting above is a
                                                                        iron flange attached to copper pipe - this also takes some of the torque. I
                                                                        don't think adding support is needed.

                                                                        Answered on 10/1/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        My B&G 100 motor is supported solely by the pump fittings as well. It was professionally installed, in my home, in 1997. In 2011 I replaced the pump portion because of some high pitch noises on startup and shutdown. The motor is still going strong, and the pump is quiet again. One nice thing about having the motor in this configuration is that if I overfill the motor oil inlets, the excess oil drops to a pan a few inches below, keeping it off the motor housing.

                                                                        Answered on 10/1/2013 by B_C from Chicago area
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Here's what I can tell you. We have 2 of these and they are supported by the
                                                                        boiler fittings.
                                                                        We've been using these pumps for many years (over 20) and have not had a
                                                                        problem regarding the
                                                                        weight. I see no additional support brackets on our system.
                                                                        However, it's been my experience that when you go to replace the pump
                                                                        an extra pair of hands would make the job a lot easier.
                                                                        The weight at the motor end will make the replacement more
                                                                        difficult if attempted by one person.
                                                                        Good luck !

                                                                        Answered on 10/1/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Hi Phil,
                                                                        I've replaced the same pump on my system. It has 3/4" pipe that it attached
                                                                        to and I had no issues with the motor being to heavy for the regular boiler
                                                                        fittings.

                                                                        Answered on 10/1/2013 by Anonymous
                                                                    • 1/12 HP, Series 100 NFI Circulator Pump

                                                                      Q:

                                                                      How do i know when the pump is full of oil are too low on oil?Also can i use 3 and 1 oil in pump?
                                                                      Asked on 7/12/2012 by bren

                                                                      5 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I've sometimes thought the same question.
                                                                        I've included the manual for the pump but sorry to say that
                                                                        they don't get too specific regarding how much oil is excessive.
                                                                        check Section 6.1 Proper Oiling Procedures
                                                                        It states that you can use either SAE 20 OR 10w-30 weight oil.
                                                                        Generally, I would oil these monthly with 6 or 8 drops of oil as
                                                                        it gets constant usage.
                                                                        I also keep a spare pump on hand. It's just not worth my time to run around
                                                                        to find a replacement. We have 132 condo units here and I need to keep the
                                                                        hot water
                                                                        recirculating at all times.
                                                                        Hope this helps.
                                                                        Barry

                                                                        Answered on 7/12/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Just a few drops 8-10 will be good every start of use and after. Yes I
                                                                        always use 3in 1 oil

                                                                        Answered on 7/12/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        If you follow the recommended oiling frequency you will be fine unless you
                                                                        have a leak. If you have a little too much oil it shouldn't harm the pump
                                                                        but might make a mess. Too much oil can harm the motor or even cause a
                                                                        fire. Too little will harm the pump motor and bearings so if in doubt put a
                                                                        few (but only a few) extra drops in. I would not use 3 in 1 because it is
                                                                        too light and the moving parts will wear faster. Listen carefully to the
                                                                        pump when it is broken in and well lubricated. If you notice a change in
                                                                        vibration or noise try a few drops of oil. If the noise goes away you know
                                                                        you are low and need to top up.

                                                                        Answered on 7/12/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Hi Bren,
                                                                        Before the season of winter. Just follow the Manufacturer instruction to lubicate the pump with the specific oil(B & G). Can buy at Home Depot. Don't use 3 in 1 oil because will damage the pump bearing.

                                                                        Answered on 7/12/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        It’s hard to tell how much oil is in the pump.
                                                                        But you should be following the lubrication procedure in the manual.
                                                                        If you have never put oil the pump and it has been in service for some time
                                                                        add about ½ to 1 oz. of oil.
                                                                        An SAE 20 (non-detergent) is recommended or 10W-30 oil may be substituted.
                                                                        Don’t use 3-in-1 oil.
                                                                        Your local hardware store will have the correct oil. It will be in a
                                                                        container that looks like 3-in-1.
                                                                        Here is the link to the manual.
                                                                        http://s3.pexsupply.com/manuals/***.****85/51150_PROD_FILE.pdf

                                                                        Answered on 7/13/2012 by Anonymous
                                                                    • 1/12 HP, Series 100 NFI Circulator Pump

                                                                      Q:

                                                                      i want to order the following parts because my pump is leaking.118681Lf 118368 po4080
                                                                      My questions is are they hard to install,and do they come with directions?
                                                                      Asked on 5/28/2012 by bren from queens ny

                                                                      4 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        I installed the pump for the same reason (leaking), but did not replace the motor (10yrs old and still going strong). Instructions do come with the motor and pump, but they are very general. YouTube probably has something better. The most complicated plumbing I've done is replace my water heater, and replacing this pump was easier than that. Here are a couple things I noted while doing this repair 2 yrs ago:
                                                                        1) turn off the water to the pump
                                                                        2) turn off the electricity to the pump motor
                                                                        3) place a drip pan under the pump to catch the small amount of water left in the pump and pipes
                                                                        4) after installation, fully oil the pump with the specified oil before using it for the first time, the motor too if installing that as well
                                                                        5) don't over tighten the connections at first, wait until the water is turned on and the pump is working, then if there are drips/leaks start tightening until they stop. This may take a day or two of observation.
                                                                        At least that's how I did it and I haven't had drips, or any other issues since the install. Hope that helps.

                                                                        Answered on 5/29/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Nah, its four bolts and two gaskets - easy going. 

                                                                        Answered on 5/29/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        It's pretty simple. I had like 4 bolts on the old one and just put the new
                                                                        one in... Then fill with the recommended and provided oil amounts.

                                                                        Answered on 5/29/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Very easy to install make sure you shut off water supply and drain system.
                                                                        Clean flanges very well and sand
                                                                        with fine emery cloth.
                                                                        Hope this is helpful
                                                                        Stan S

                                                                        Answered on 5/29/2012 by Anonymous
                                                                    • 1/12 HP, Series 100 NFI Circulator Pump

                                                                      Q:

                                                                      My pump is leaking from time to time and I have to refill water to the heating system. Can this problem be repaired or I have to get a new pump?
                                                                      Thanks,
                                                                      Asked on 1/3/2012 by Anonymous

                                                                      2 answers

                                                                      • A:

                                                                        The question is where is your pump leaking from. In the majority of cases the pump can be repaired. The question of cost depends on the nature of the repair required and labor cost from the supplier.

                                                                        Answered on 1/12/2012 by Anonymous from None
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        You might be able to fix it. Various parts are available for this pump. You might want to look at parts 118681LF, 118368, and P04080.

                                                                        Answered on 1/10/2012 by PexSupply Staff from NY
                                                                    • 1/12 HP, Series 100 NFI Circulator Pump

                                                                      Q:

                                                                      My pump is approximately 35 years old. This morning it was noisy and sounded like a bearing may be going going, but then quieted down later. Does the entire pump have to be replaced? My system is serviced annually by my oil company. I'm sure the oil company will want to sell me a whole new pump, but the labor charges for replacing it may be more than the charges for repairing it. True?
                                                                      Asked on 1/3/2012 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        It would be tough to say which option would be less expensive, but there are plenty of replacement parts available for Series 100 circulators, including the bearing assembly (part 118844LF).

                                                                        Answered on 1/31/2012 by PexSupply Staff from NY
                                                                    • 1/12 HP, Series 100 NFI Circulator Pump

                                                                      Q:

                                                                      My pump is 13 years old,should I replace it?
                                                                      Asked on 12/4/2011 by Anonymous

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        We see no reason to replace it if the pump has been maintained properly and is still working.

                                                                        Answered on 12/5/2011 by PexSupply Staff from NY
                                                                      • A:

                                                                        If your 13-year old pump is working fine, with no problems, I wouldn't replace it yet. It's not uncommon for these pumps to last 20 years or more.

                                                                        Answered on 12/6/2011 by Anonymous from None
                                                                    • 1/12 HP, Series 100 NFI Circulator Pump

                                                                      Q:

                                                                      How do you know if your pump is operating at 100%. Is it possible low water pressure from the shower head could be a defective pump?
                                                                      Asked on 11/22/2011 by Anonymous from Hopewell, Virigina

                                                                      2 answers

                                                                      • A:

                                                                        No, Low water pressure can be caused by partially closed valve, corroded piping and in some cases Backflow preventer.

                                                                        Answered on 11/29/2011 by Anonymous from None
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        This is a cast iron unit and shouldn't be used in a open domestic water system.

                                                                        Answered on 11/23/2011 by PexSupply Staff from NY
                                                                    • 1/12 HP, Series 100 NFI Circulator Pump

                                                                      Q:

                                                                      I accidentally squirted grease in my oil port, just a dab will this ruin my pump
                                                                      Asked on 11/11/2011 by Anonymous from Maryland

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        You should not have any issues with a dab of oil.

                                                                        Answered on 11/15/2011 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Since the grease is very viscous, the bearings may be starved for oil. You may want to remove the pump,turn it on the side and using a motor or contact cleaner spray with a long thin tube, clean out the port and then add the proper oil.

                                                                        Answered on 11/21/2011 by John from East Norriton, PA
                                                                    Displaying questions 1-10Previous | Next »

                                                                    Do you have a question about this product?