1/12 HP, Series 100 AB Bronze Circulator Pump Zoom

1/12 HP, Series 100 AB Bronze Circulator Pump

SKU:106192

Brand: Bell & Gossett

Bell & Gossett
106192 has been discontinued.
Direct Replacement:
SKU: 106192LF
Brand: Bell & Gossett

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

4

Specs

Material: Bronze
Amperage:
?
1.75
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
1/12
Connection Size: 3/4"
1-1/4"
1-1/2"
Max Flow (GPM): 33
Flow Range (GPM): 0-33
Head Range (ft.): 0-8
Max Head (Ft): 8
Hertz: 60
Phase: 1
RPM: 1725
Max Temp (F): 225°F
Connection Type: Flanged

Description for Bell & Gossett 106192

1/12 HP, Series 100 AB Bronze Circulator Pump

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/12 HP, Series 100 AB Bronze Circulator Pump

    Q:

    What's the difference between the ab and bnfi bronze circulator
    Asked on 6/8/2012 by Joe from Boston,ma

    1 answer

    • CUSTOMER CARE

      A:

      AB stands for "all bronze." These models have a bronze impeller. BNFI models are also bronze, but have NORYL plastic impellers.

      Answered on 6/8/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons