1/12 HP, Series 100 Bronze BNFI Circulator Pump Zoom

1/12 HP, Series 100 Bronze BNFI Circulator Pump

SKU:106197

Brand: Bell & Gossett

Bell & Gossett
106197 has been discontinued.
Direct Replacement:
SKU: 106197LF
Brand: Bell & Gossett

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Material: Bronze
Amperage:
?
1.75
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 125 psi
Type: Pump
Horse Power:
?
1/12
Connection Size: 3/4"
1-1/4"
1-1/2"
Max Flow (GPM): 33
Flow Range (GPM): 0-33
Head Range (ft.): 0-8
Max Head (Ft): 8
Hertz: 60
Phase: 1
RPM: 1725
Max Temp (F): 225°F
Connection Type: Flanged

Description for Bell & Gossett 106197


THREE-PIECE, OIL LUBRICATED BOOSTER PUMP. The industry standard circulator for decades, Series 100 is still the one by which most others are judged. With well over 10 million units installed, the Series 100 remains a leader in applications such as hydronic heating and domestic hot water circulation. Series 100's three-piece, oil lubricated design provides for easy field service with bearings, shaft and seal all housed in an assembly which can be easily repaired or replaced. The Series 100 oil lubricated motor is specifically designed for the Series 100, and its resilient mounting provides quiet, dependable service with minimum annual lubrication. UL and CSA listings are standard. The design of this motor, coupled with its overall hydraulic performance, allows the Series 100 to overcome system related noise caused by valves, fittings, or piping.
Operating Data
Maximum working pressure . . . . . . . . . . . .125 psi (8.6 bar)
Maximum operating temperature
Standard Seal . . . . . . . . . . 225+F (107+C) continuous
Special Seals . . . . . . . . . . 250+F (121+C) continuous

1/12 HP, Series 100 Bronze BNFI Circulator Pump

REVIEW SNAPSHOT®

by PowerReviews
Bell & Gossett1/12 HP, Series 100 Bronze BNFI Circulator Pump
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Still the Best

By Compressor Bob

from Dallas, Texas

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1/12 HP, Series 100 Bronze BNFI Circulator Pump:

        Bell & Gossett pumps are the best. Even after years of service, B&G always has a replacement that fits and installs with no modifications which save time and money.

        • Primary use:
        • Business
         
        5.0

        Circulating Pump

        By Tim

        from KC

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/12 HP, Series 100 Bronze BNFI Circulator Pump:

              used for recirculation hot water. Fit and works without issue.

              • Primary use:
              • Business

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • 1/12 HP, Series 100 Bronze BNFI Circulator Pump

                Q:

                can this unit be mounted vertically or does it have to be mounted horizontally?
                Asked on 1/12/2011 by Marcus the Electrician from Ozone Park,NY

                1 answer

                • CUSTOMER CARE

                  A:

                  As long as the motor is in a horizontal position, the pump can go either way.

                  Answered on 1/28/2011 by PexSupply Staff from NY
              Displaying question 1

              Do you have a question about this product?