1/20 HP, LR-20 WR Little Red Pump Zoom

1/20 HP, LR-20 WR Little Red Pump

SKU:106507

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$174.95
/ each
$337.70 / box (2 units x $168.85)
In Stock! Ships in 24-48 Hours
(33 Available)

Specs

Material: Cast Iron
Amperage:
?
1.1
Application: Heating
Voltage:
?
115v
Max Pressure (PSI): 150 psi
Type: Pump
Horse Power:
?
1/20
Connection Size: 3/4"
1"
1-1/4"
1-1/2"
Flow Range (GPM): 0-36
Max Flow (GPM): 36
Head Range (ft.): 0-12
Max Head (Ft): 12
Hertz: 60
Phase: 1
Max Temp (F): 225°F
RPM: 2950
Connection Type: Flanged

Description for Bell & Gossett 106507

Bell & Gossett Little Red Pump - 1/15 HP Single Phase, 111 V
The Series LR is a flanged in-line system lubricated circulating pump designed specifically for quiet operation in closed loop systems.

1/20 HP, LR-20 WR Little Red Pump

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons