Description
The Bell & Gossett straight angle flow control valve accomplishes two things. First the Flo-Control valve acts as a check valve, keeping the system flow from short-circuiting into places where it doesn't belong. Second, and just as important, the Bell and Gossett Flo-Control valve stops hot water from migrating into a zone that's not calling for heat.
Read more
Specs
Size:
1-1/4"
Connection Type:
Threaded
Application:
Flow Control
Material:
Iron
Body Pattern:
Straight-Angle
Max Pressure (PSI):
125
Position:
Vertical
Temperature Range (F):
250°F Max
Connection Type:
Threaded
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

12 Product Reviews

Product Q&A