1-1/2" Threaded Straight-Angle Flow Control Zoom

1-1/2" Threaded Straight-Angle Flow Control

SKU:107020

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$95.95
/ each
In Stock! Ships in 24-48 Hours
(13 Available)

Specs

Size: 1-1/2"
Connection Type: Threaded
Application: Flow Control
Material: Iron
Body Pattern: Straight-Angle
Max Pressure (PSI): 125 psi
Position: Vertical
Temperature Range (F): 250°F Max
Connection Type: Threaded

Description for Bell & Gossett 107020

The Bell & Gossett straight angle flow control valve accomplishes two things. First the Flo-Control valve acts as a check valve, keeping the system flow from short-circuiting into places where it doesn't belong. Second, and just as important, the Bell and Gossett Flo-Control valve stops hot water from migrating into a zone that's not calling for heat.

1-1/2" Threaded Straight-Angle Flow Control

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons