2" Threaded Straight-Angle Flow Control Zoom

2" Threaded Straight-Angle Flow Control

SKU:107021

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$188.85
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Size: 2"
Connection Type: Threaded
Application: Flow Control
Material: Iron
Body Pattern: Straight-Angle
Max Pressure (PSI): 125 psi
Position: Vertical
Temperature Range (F): 250°F Max
Connection Type: Threaded

Description for Bell & Gossett 107021

The Bell & Gossett straight angle flow control valve accomplishes two things. First the Flo-Control valve acts as a check valve, keeping the system flow from short-circuiting into places where it doesn't belong. Second, and just as important, the Bell and Gossett Flo-Control valve stops hot water from migrating into a zone that's not calling for heat.

2" Threaded Straight-Angle Flow Control

REVIEW SNAPSHOT®

by PowerReviews
Bell & Gossett1" Threaded Straight-Angle Flow Control
 
5.0

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (6)

        Reviewed by 7 customers

        Sort by

        Displaying reviews 1-7

        Back to top

         
        5.0

        Just like the old one

        By AGC

        from NJ

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1" Threaded Straight-Angle Flow Control:

              replaced the one I installed 20 years ago. Old one developed a leak at stem that i never took care of. fit right into place.

              • Primary use:
              • Personal
               
              5.0

              Shipped and received promptly

              By Jackson

              from North Caldwell, NJ

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 1-1/4" Threaded Straight-Angle Flow Control:

                    The Flow Control valve was shipped and received promptly. It was used to replace the old B&G Flow Control valve that had been in use for 50 years. The service and pricing was excellent.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Now the heater turns-off !

                    By Bob the Builder

                    from Tillson, NY

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" Threaded Straight-Angle Flow Control:

                          Used to control the flow of hot water through a high density heater. Now the heater doesn't run when the circulator is off.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Fit like a glove works like a charm

                          By JD

                          from BlandonPa

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" Threaded Straight-Angle Flow Control:

                                not only does this product work eactly as stated but PEX Supply offers outstanding service and prices. Very refreshing in this day and age.

                                • Primary use:
                                • Business
                                 
                                5.0

                                3/4" Threaded Straight-Angle Flow Contro

                                By Bob

                                from Norwalk,CT

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4" Threaded Straight-Angle Flow Control:

                                      They now put a fine spring in this unit to assist the closing of the valve. This should improve the long term functioning of this valve.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      exact match for my exsisting system

                                      By union trades

                                      from chicago il.

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1" Threaded Straight-Angle Flow Control:

                                            it's a simple valve that is made by a good maufacturer

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            I WOULD BUY THIS PRODUCT AGAIN

                                            By DON VITO

                                            from N Y C

                                            Verified Reviewer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1-1/4" Threaded Straight-Angle Flow Control:

                                                  I BOUGHT TWO OF THESE PRODUCTS -BOTH VERY RELIABLE AND DURABLE- I HAVE A 2 ZONE HEATING SYSTEM AND EACH ZONE HAS ITS OWN FLOW CONTROL

                                                  • Primary use:
                                                  • Personal

                                                  Displaying reviews 1-7

                                                  Back to top

                                                  Q&A: Ask the Questions, share answers

                                                  Do you have questions about this product?

                                                  get answers from real customers and in-house experts with AnswerBox.

                                                  12 Questions | 24 Answers
                                                  Displaying questions 1-10Previous | Next »
                                                  • 1" Threaded Straight-Angle Flow Control

                                                    Q:

                                                    Is this installed as is or is there an adjustment of some kind? What is the lever on top for?
                                                    Asked on 11/7/2014 by NoMan from Jersey

                                                    3 answers

                                                    • VERIFIED BUYER

                                                      A:

                                                      Turned closed allows flow when pump in running. Turned open flow is by gravity.

                                                      Answered on 11/8/2014 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      Turned closed allows flow when pump in running. Turned open flow is by gravity.

                                                      Answered on 11/8/2014 by Anonymous
                                                    • VERIFIED BUYER

                                                      A:

                                                      They are installed as is. B&G calls it a flo control valve but it is a
                                                      check valve. Be careful to install in the proper direction, there are
                                                      arrows on the casting to show this. The adjustment indicator knob on
                                                      the top is used by turning out,counter clockwise when you want the
                                                      system to gravity feed. This can be used temporarily if the circulator
                                                      pump does not work. hope this helps.

                                                      Answered on 11/8/2014 by Anonymous
                                                  • 3/4" Threaded Straight-Angle Flow Control

                                                    Q:

                                                    I had this product installed years ago, and the valve on top now very slightly leaks water on top occasionally. Can I fix this by tightening something, loosening something, or applying something, or do I need to change the valve?
                                                    Asked on 5/8/2012 by Simon

                                                    4 answers

                                                    • VERIFIED BUYER

                                                      A:

                                                      tighten the valve with pliers and It should stop leaking.
                                                      If not, replace.
                                                      I have brand new ones installed and they leak if the valve isn't fully closed

                                                      Answered on 5/8/2012 by Another PexSupply Customer
                                                    • VERIFIED BUYER

                                                      A:

                                                      try tighten the nut on top about 1/8 turn clockwise

                                                      Answered on 5/9/2012 by Another PexSupply Customer
                                                    • VERIFIED BUYER

                                                      A:

                                                      Simon:
                                                      Be greatfull for the warning, replace the valve. John C.

                                                      Answered on 5/9/2012 by Another PexSupply Customer
                                                    • VERIFIED BUYER

                                                      A:

                                                      Mine has begun to leak there as well.  The real problem is if the leak causes
                                                      the water pressure to drop low enough to flash the water to steam at the highest
                                                      point.  The packing nut is leaking, I have not looked for a repair kit yet.  The
                                                      repair kit should be less than $5 ad this is a lot better than 50 for a new one.

                                                      Answered on 12/25/2012 by Anonymous
                                                  • 3/4" Threaded Straight-Angle Flow Control

                                                    Q:

                                                    I have a hydronic two zone valve system (older Taco valves) on the system piping with one circulator pump. System works ok but I am replacing both zone valves and the pump. Do I need to install flow control valves or are they only required when you have two circulator pumps.
                                                    Asked on 4/28/2012 by Joe from New Jersey

                                                    8 answers

                                                    • VERIFIED BUYER

                                                      A:

                                                      Flow Controls are meant to stop backwards flow through system when system is
                                                      not calling. Zone Control valves do the same thing, usually used with
                                                      multiple pumps. I cannot speak for your particular system setup as I do
                                                      not have the needed information, and I find it interesting you are replacing
                                                      zone valves and circulating pump all together without explanation.
                                                      I assume you are a DIY, but I have concerns other than your question listed,
                                                      here is why.a properly installed waterside system, we do not see need to
                                                      replace pumps and zone valves-at the same time, or often for that matter. I
                                                      haven't even been given the information of what zone valves and pump you are
                                                      looking to buy.
                                                      I do have a resource for you, heatinghelp.com. Granted, you will probably
                                                      get the same questions I asked, and more importantly, is this a DIY job will
                                                      be broached. But they also have a wonderful library of books for purchase
                                                      if you want to learn. I have a few favorites, but like I said, not enough
                                                      information to guide you.but they will tell you how to avoid the

                                                      Answered on 4/28/2012 by Another PexSupply Customer
                                                    • VERIFIED BUYER

                                                      A:

                                                      Joe:
                                                      I think that: if it ain't broke , don't fixit. might apply. If you are happy with the system as is why change it. If your boiler has the capacity to supply btu's and the pump can deliver them to both zones at the same time fast enough to suit you, what else is there? If only one zone is calling for heat the valve is shut on the other zone so the rate of warming would be limited by the radiators in the zone.
                                                      looks like you have it covered. Good Luck, John C.

                                                      Answered on 4/29/2012 by Another PexSupply Customer
                                                    • VERIFIED BUYER

                                                      A:

                                                      If the pump you are buying has a integrated check valve then you are all set

                                                      Answered on 4/29/2012 by Another PexSupply Customer
                                                    • VERIFIED BUYER

                                                      A:

                                                      Install flow control valves.

                                                      Answered on 4/29/2012 by Another PexSupply Customer
                                                    • VERIFIED BUYER

                                                      A:

                                                      no flo conrol required if using one pump

                                                      Answered on 4/30/2012 by Another PexSupply Customer
                                                    • VERIFIED BUYER

                                                      A:

                                                      Joe,
                                                      I am not a professional heating contractor but I think I have your
                                                      answer. I think if you have 2 zone valves and 1 circulator, flow
                                                      control valves are not necessary. The flow control valves stop flow
                                                      in one zone when the other has flow. In your arrangement the zone
                                                      valve stops flow in the other zone. You are correct that if you have
                                                      2 or more circulator pumps you need flow control valves to stop one
                                                      pump from pushing (or pulling depending on the piping arrangement)
                                                      water through the other zones. This can stop overheating of some
                                                      zones. Hope this helps.

                                                      Answered on 4/29/2012 by confusedin99 from Malden, MA
                                                    • VERIFIED BUYER

                                                      A:

                                                      I recieved this question with regard to a weighted check valve. The weighted check valve is used to prevent circulation due to heat convection, in my case, for a thermal storage tank. More direct to the question, there should be one check valve between your pressure tank and the rest of your system to prevent backflow and it does not need to be the more expensive weighted check valve, but I am sure it would work fine if you want to use one anyway.
                                                      Frank.

                                                      Answered on 4/30/2012 by Another PexSupply Customer
                                                    • VERIFIED BUYER

                                                      A:

                                                      You should have a pump per zone, but since you do not, I don't think it matters if you do not prevent back-flow in one of the two zones

                                                      Answered on 5/8/2012 by Another PexSupply Customer
                                                  • 3/4" Threaded Straight-Angle Flow Control

                                                    Q:

                                                    have part number 107022 sa-14 f00600 flo control valves. cannot find that part number, but the 107034 appears to be the same specs. is this correct?
                                                    Asked on 2/10/2012 by Anonymous from pa

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      Yes, part 107034 is the current model number for the obsolete 107022.

                                                      Answered on 2/10/2012 by PexSupply Staff from NY
                                                  • 1-1/2" Threaded Straight-Angle Flow Control

                                                    Q:

                                                    what is the proper setting for the handle. if counterclockwise is manually open and clockwise is closed. how many turns open to have valve function automatically ??
                                                    Asked on 1/9/2012 by PAUL from DREXEL HILL,PA

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      That will be based on system design.

                                                      Answered on 1/12/2012 by PexSupply Staff from NY
                                                  • 1" Threaded Straight-Angle Flow Control

                                                    Q:

                                                    I have one valve in a three zone system that appears to be stuck open. Is there any problem with using the hex nut on top of the valve to open the valve and try to clean and free it?
                                                    Asked on 12/5/2011 by Anonymous

                                                    1 answer

                                                    • A:

                                                      As long as you take the pressure off of the zone there is nothing wrong with taking the stuck valve apart to clean it and attempt any needed repairs.

                                                      Answered on 12/8/2011 by Anonymous from None
                                                  • 3/4" Threaded Straight-Angle Flow Control

                                                    Q:

                                                    I have the Bell & Gosstt Flow Control valves installed in my cottage in the Adirondacks. Since I am not here all the time during the winter I have the hot water sysgtem filled with polypropolene. Now the valves are stuck open defeating their pirpose. Is there any recommendation you can offer to make these valves operate with polypropolene?
                                                    Asked on 11/19/2011 by Leigh from Long Lake, New York

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      The units will work up to a 50% mixed glycol solution.

                                                      Answered on 11/23/2011 by PexSupply Staff from NY
                                                  • 3/4" Threaded Straight-Angle Flow Control

                                                    Q:

                                                    Do I need to put a flow control valve on both side the return & discharge, if not what line dose the valve go on the return or discharge side.
                                                    Asked on 10/20/2011 by Anonymous from Melrose Park, Il.

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      This unit should be placed on the discharge side of the circulator.

                                                      Answered on 11/15/2011 by PexSupply Staff from NY
                                                  • 1-1/4" Threaded Straight-Angle Flow Control

                                                    Q:

                                                    how to close this valve
                                                    Asked on 10/19/2011 by vigi from marshfield.wi

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      This unit is not a positive shut-off valve.

                                                      Answered on 11/15/2011 by PexSupply Staff from NY
                                                  • 3/4" Threaded Straight-Angle Flow Control

                                                    Q:

                                                    Why do I have to tap (rather hard)to make the flow control valve work. This one is only three years old. I don't think my water is a problem as it is treated for hardness, etc
                                                    Asked on 2/28/2011 by Don Z from Carlisle, PA

                                                    1 answer

                                                    • CUSTOMER CARE

                                                      A:

                                                      It appears there could be something stuck in the valve that is causing the water to get hung up.

                                                      Answered on 3/1/2011 by PexSupply Staff from NY
                                                  Displaying questions 1-10Previous | Next »

                                                  Do you have a question about this product?