3/4" Sweat Bronze Straight Flow Control Zoom

3/4" Sweat Bronze Straight Flow Control

SKU:107024

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$64.95
/ each
$250.20 / box (4 units x $62.55)
In Stock! Ships in 24-48 Hours
(32 Available)
0

Resources

Specs

Application: Flow Control
Size: 3/4"
Body Pattern: Straight
Material: Bronze
Max Pressure (PSI): 250 psi
Position: Vertical
Temperature Range (F): 250°F Max
Connection Type: Sweat

Description for Bell & Gossett 107024

B&G Flo-Control Valves are used for preventing gravity flow in forced water systems and to permit summer-winter operation of indirect water heaters.

Note: Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

3/4" Sweat Bronze Straight Flow Control

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 3/4" Sweat Bronze Straight Flow Control

    Q:

    how do you know if the valve is open or closed, turning left will it close or open the valve
    Asked on 9/27/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Turning left will adjust the weight to be more open.

      Answered on 11/15/2011 by PexSupply Staff from NY
  • 3/4" Sweat Bronze Straight Flow Control

    Q:

    do you install this valve right after the cir. pump on the supplt side?
    Asked on 11/1/2010 by Hal from Long Island

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this valve would be installed right after the circulator pump on the supply side.

      Answered on 11/1/2010 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?