3/4" NPT Bronze HydroTrol Flow Control Valve Zoom

3/4" NPT Bronze HydroTrol Flow Control Valve

SKU:107035

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$34.95
/ each
$135.00 / box (4 units x $33.75)
In Stock! Ships in 24-48 Hours
(14 Available)

Specs

Size: 3/4"
Connection Type: Threaded
Material: Brass
Position: Vertical
Max Pressure (PSI): 150 psi
Temperature Range (F): 250°F Max
Application: Heating

Description for Bell & Gossett 107035

Prevents rooms (zones) from overheating due to gravity circulation.
Elastomer seal provides positive, shutoff eliminating the need for an isolation valve.
Brass body and non-ferrous internals.
Straight-Angle configuration allows for quick and easy installation.
Vertical design option saves installation time and material.
+ turn knob for system draining or valve bypass.
Compact, light weight design.
Operating Data
Maximum working pressure . . . . . . . . . . 150 psi (10 bar)
Maximum operating temperature. . . . . . . 250¼F (121¼C)
APPLICATIONS:
The Hydrotrol (HT) flow control valve is used to prevent overheating of zones due to gravity flow in hydronic heating systems and will permit summer-winter operation of indirect water heater.

The HT valve can be installed in either the horizontal or vertical orientation.

Note: Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

3/4" NPT Bronze HydroTrol Flow Control Valve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons