1-1/4" NPT Bronze HydroTrol Flow Control Valve Zoom

1-1/4" NPT Bronze HydroTrol Flow Control Valve

SKU:107038

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$48.95
/ each
In Stock! Ships in 24-48 Hours
(34 Available)
0

Resources

Specs

Size: 1-1/4"
Connection Type: Threaded
Material: Brass
Position: Vertical
Max Pressure (PSI): 150
Temperature Range (F): 250°F Max
Application: Heating

Description for Bell & Gossett 107038

Note: Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

The HT valve can be installed in either the horizontal or vertical orientation.

Applications

  • The Hydrotrol (HT) flow control valve is used to prevent overheating of zones due to gravity flow in hydronic heating systems and will permit summer-winter operation of indirect water heater.

Operating Data
  • Maximum working pressure: 150 psi (10 bar)
  • Maximum operating temperature: 250¼F (121¼C)

Features
  • Prevents rooms (zones) from overheating due to gravity circulation.
  • Elastomer seal provides positive, shutoff eliminating the need for an isolation valve.
  • Brass body and non-ferrous internals.
  • Straight-Angle configuration allows for quick and easy installation.
  • Vertical design option saves installation time and material.
  • + turn knob for system draining or valve bypass.
  • Compact, light weight design.

1-1/4" NPT Bronze HydroTrol Flow Control Valve

REVIEW SNAPSHOT®

by PowerReviews
Bell & Gossett1-1/4" NPT Bronze HydroTrol Flow Control Valve
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (3)

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

Just what I needed

By No nickname

from Lansing

Verified Buyer

Comments about 1-1/4" NPT Bronze HydroTrol Flow Control Valve:

I needed to replace a noisy control valve and decided to try the Hydro Trol valve. It works perfectly and makes absolutely no noise. Additionally, the valve has a very simple and effective design.

  • Primary use:
  • Personal
 
5.0

Flow control valve

By Satsfied customer

from Springfield, MO

Verified Buyer

Comments about 3/4" NPT Bronze HydroTrol Flow Control Valve:

It was exactly what was pictured, worked as needed and delivery was prompt

  • Primary use:
  • Personal

(4 of 4 customers found this review helpful)

 
5.0

Just what the doctor ordered!

By Mike

from Suffield, CT

Verified Reviewer

Comments about 1" NPT Bronze HydroTrol Flow Control Valve:

I recently installed a hydronic radiant floor in my home and was having trouble with thermosiphoning in the loop. Before this valve my heat source would have multiple fire events with no call for heat from the zone.

Sine the actual operation of this valve is not very clear by the description; there is a plunge style valve in the body with a VERY light spring which will hold back natural flow but easily overpowered by the pump.

This valve is the magical solution to your hydronic thermosiphoning problem!

  • Primary use:
  • Personal

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 3/4" NPT Bronze HydroTrol Flow Control Valve

    Q:

    I am going to install a kickspace heater under my kitchen cabinets and the instructions call for a directional flow tee.This will be installed in a single loop zone.Is this the correct tee or should I be using something else?
    Asked on 2/29/2012 by Wifekeeper from Northeast

    1 answer

    • CUSTOMER CARE

      A:

      It sounds to us like you're looking for a monoflo tee. Part MONOFLO3/4X1/2 is the 3/4" x 1/2" version that we sell.

      Answered on 2/29/2012 by PexSupply Staff from NY
  • 3/4" NPT Bronze HydroTrol Flow Control Valve

    Q:

    HELLO- I HAVE A HOT WATER HYDRONIC SYSTEM THAT HAS SIX ZONES.SIX B&G PUMPS,SIX THERMOSTATS CONTROLLED BY A TACO SIX ZONE RELAY.WHEN THE SYSTEM IS RUNNING-SAY ONLY ONE ZONE I GET HEAT INTO OTHER ZONES.IF I INSTALL SIX OF THESE ONTO THE OUTPOUT SIDE AFTER THE PUMPS WILL IT STOP THE MIGRATION OR DO I NEED SOMETHING ELSE? THANKS
    Asked on 6/13/2011 by RON from LONG ISL,NY

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this should stop the ghost flow.

      Answered on 6/22/2011 by PexSupply Staff from NY
  • 3/4" NPT Bronze HydroTrol Flow Control Valve

    Q:

    I plan on installing Danfoss TRV's on each radiator. Each radiator will be plumbed with 1/2" pex using the home run method. The supply and return attach to 1-1/2" manifolds. What type of valve should I use to balance the system? Or can the TRV be used for this?

    Please advise
    Asked on 2/5/2011 by Anonymous from Marquette, MI

    1 answer

    • CUSTOMER CARE

      A:

      You can use the TRV to do this.

      Answered on 2/9/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?