1" x 1/2" Copper Red Ring Monoflo Tee Zoom

1" x 1/2" Copper Red Ring Monoflo Tee

SKU:108120

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$18.25
/ each
$105.30 / box (6 units x $17.55)
In Stock! Ships in 24-48 Hours
(132 Available)
0

Resources

Specs

Size: 1" x 1/2"
Material: Copper
Application: Heating
Connection Type: Sweat
Max Pressure (PSI): 150
Max Operating Temp: 300ยบ F

Description for Bell & Gossett 108120

Copper Red Ring Monoflo Fittings let you use a single pipe to serve as both supply and return main.

Features:

  • Connect risers to the main, assuring proper division of water to each heating unit regardless of type and its position in the system
  • Recommended for most installations including cast iron non-ferrous baseboards, free-standing radiation or convectors
  • Only one fitting is needed for most installations for adequate diversion for upfeed radiation. For most applications, a second fitting can be used if higher resistance is required.

1" x 1/2" Copper Red Ring Monoflo Tee

REVIEW SNAPSHOT®

by PowerReviews
Bell & Gossett1" x 3/4" Copper Red Ring Monoflo Tee
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Best monoflow tee made

By Clarkken

from Huntington, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1" x 3/4" Copper Red Ring Monoflo Tee:

        These tees are far superior to the scoop type tees that some places are trying to pass off as monoflow tees. If you are installing radiators below the main don't even consider another type tee. More expensive but worth it.

        • Was this a gift?:
        • No

        (2 of 3 customers found this review helpful)

         
        5.0

        Worked well for adding in floor radiant

        By Greg W.

        from Kinnelon, Nj

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" x 1/2" Copper Red Ring Monoflo Tee:

              I wanted to add under floor radiant heat in our master bath using the Ultra-Fin system. The entire master bedroom bath was on one zone. I used two 3/4" x 1/2" monoflo fittings(one supply fitting and one return fitting) on the bedroom/bath zone to push water through the under floor 1/2" pex loop with no problem getting enough flow to purge air in the system despite being told it would not work. The under floor pex loop was 95' long with plenty of flow using two monoflo fittings.

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers