Description
Copper Red Ring Monoflo Fittings let you use a single pipe to serve as both supply and return main.

Features:
  • Connect risers to the main, assuring proper division of water to each heating unit regardless of type and its position in the system
  • Recommended for most installations including cast iron non-ferrous baseboards, free-standing radiation or convectors
  • Only one fitting is needed for most installations for adequate diversion for upfeed radiation. For most applications, a second fitting can be used if higher resistance is required.
Read more
Specs
Size:
1-1/4" x 3/4"
Material:
Copper
Application:
Heating
Connection Type:
Sweat
Max Pressure (PSI):
150
Max Operating Temp:
300ยบ F
×
Fitting Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

4 Product Reviews

Product Q&A