CTS-7524 3/4" 24 Volt Zone Valve Zoom

CTS-7524 3/4" 24 Volt Zone Valve

SKU:109017

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$105.85
/ each
$408.60 / box (4 units x $102.15)
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Application: Zoning
Size: 3/4"
Body Pattern: Straight-Through
2-Way
Width: 1-3/4"
Height: 3-3/8"
Material: Bronze
Min Flow (GPM): 1
Max Flow (GPM): 4
Flow Range (GPM): 1-4 GPM
Amperage:
?
0.6
Voltage:
?
24v
Depth (Inches): 2-1/2"
Max Pressure (PSI): 125 psi
Flow Capacity (Cv): 2.57Cv
Wiring: 3 Wire
Hertz: 60
50
Max Ambient Temp (°F): 125°F
Max Close-Off PSI: 35 psi
Temperature Range (F): 40°-240°F
Min Temp (F): 40°F
Max Temp (F): 240°F
Connection Type: Sweat

Description for Bell & Gossett 109017

A heat motor operated valve designed for zoning hydronic heating/cooling systems utilizing baseboard, convector and fan-coil terminal units.
Silent-running heat motor saves power via intermittent energizing.
Unique double torsion spring opens and closes smoothly, prevents water hammering, assures positive shut-off.
Leaf-type stack switch with blade terminals allow fast installation under baseboards or wherever space is limited.

CTS-7524 3/4" 24 Volt Zone Valve

REVIEW SNAPSHOT®

by PowerReviews
Bell & GossettCTS-7524 3/4" 24 Volt Zone Valve
 
4.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

67%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Zone Valve

By Donna the buyer

from Danville, Ky

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about CTS-7524 3/4" 24 Volt Zone Valve:

        Valve was just what we needed. Arrived in great shape and very timely delivery. This company has really impressed me.

        • Primary use:
        • Business
         
        3.0

        No water hammer, but weak switch contact

        By Moabjk

        from Utah

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about CTS-7524 3/4" 24 Volt Zone Valve:

              The valve works very well for heat control and water hammer. The Contact that is normaly off loses its contact force in about two years. After they get weak, when used with a Zone valve controller, the contacts supply enough voltage to turn the Activation lamp on but not enough current to close the relay used to activate the burner and Pump. You can get a few more months out of them by bending and cleaning the contacts. This is something that could easly be fixed with a better spring metal in the switch contacts.

              • Primary use:
              • Personal
               
              4.0

              Compact Size Reason for Purchase

              By Rob - Owner and Manager

              from Edmonton, Alberta, Canada

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about CTS-7524 3/4" 24 Volt Zone Valve:

                    Other piping options should be considered, FNPT connections as an example.
                    Price is too high for us to use on a regular basis, not comparable to Hwell, Invensys, Johnson
                    Shipping took forever, PEX could not deliver quantity of 50 ordered, consider your stock levels or supplier ability to fill orders

                    • Primary use:
                    • Business

                    Displaying reviews 1-3

                    Back to top

                    Q&A: Ask the Questions, share answers

                    Do you have questions about this product?

                    get answers from real customers and in-house experts with AnswerBox.

                    1 Question | 6 Answers
                    Displaying question 1
                    • CTS-7524 3/4" 24 Volt Zone Valve

                      Q:

                      What position is the valve in with no power? NO/NC
                      Asked on 3/2/2012 by Russ from Pennsauken NJ

                      6 answers

                      • VERIFIED BUYER

                        A:

                        With the power off the pin on the valve is extended. With the power on the pin is actuated closed, down and not extended.
                        Hope this helps.

                        Answered on 3/2/2012 by Another PexSupply Customer
                      • VERIFIED BUYER

                        A:

                        Valve is closed with no power to it

                        Answered on 3/2/2012 by Another PexSupply Customer
                      • VERIFIED BUYER

                        A:

                        Hi There,
                        The valve with the actuator on it, with no power is in the closed position
                        that is NC. You need power to open the valve.
                        If you take the actuator off of the valve, the valve will go open as it is
                        a spring operated valve assembly that is a spring at the bottom opens up
                        the valve. Make sure the system that the valve is in is shut off before
                        doing any maintenance on the valve.
                        Best regards,
                        Stan

                        Answered on 3/3/2012 by Another PexSupply Customer
                      • VERIFIED BUYER

                        A:

                        It should be closed.

                        Answered on 3/4/2012 by Another PexSupply Customer
                      • VERIFIED BUYER

                        A:

                        I have had 23 years of experience with these valves installed in 47
                        apartments. They work well and the heads are simple to replace, without
                        tools. When the power goes out, I believe the valve remains in its current
                        position with the control head still in place. Either open or closed
                        depending on where it was when power was lost. (not 100% sure that if the
                        head is open it wouldn't close with loss of power) However, if you lose
                        power, you simply pop the head off and the valve itself would fail in the
                        open position. The valve is spring loaded to be in the open position, if
                        there is no control head in place. The control head pushes down on a
                        plunger to close the valve and allows the plunger to rise when there is a
                        call for heat. Sorry I'm not 100% sure if a valve with the control head in
                        place would remain open if it was already open when power was lost. It has
                        never been an issue that I've had to address. But if you lose power you
                        can get heat, as long as your boiler and circulator are running, by popping
                        the head off. Also, if the control head stops working at some point, you
                        can pop it off to continue to get heat while you pick up a replacement.

                        Answered on 3/5/2012 by Another PexSupply Customer
                      • VERIFIED BUYER

                        A:

                        It should be in the closed position...if it does not close when power is off. Try cleaning the contacts...This is a very old part and should be replaced with a newer up to date one. Hope this answered your ?

                        Answered on 3/3/2012 by Another PexSupply Customer
                    Displaying question 1

                    Do you have a question about this product?