6 Zone Switching Relay Zoom

6 Zone Switching Relay

SKU:109430

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$256.35
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Zones:
?
6
Width: 13-1/2"
Length: 8-1/4"
Depth (Inches): 3-1/4"
Application: Zoning
Amperage:
?
20

Description for Bell & Gossett 109430

The ZoneTrol II provides DHW priority timer, post purge function and pump exercise into an economical and user-friendly package. This ready-to-install controller for hydronic circulators can be used in residential and light commerical applications. All ZoneTrol II controllers are UL and cUL listed and feature multi-function LEDs that are visible without removing the cover for easy start-up and troubleshooting. All units are compatible with analog and digital 24 VAC thermostats, including "power stealing" designs.

Multi-zone controllers feature an advanced microprocessor design that provides domestic hot water priority and timer, pump exercise and a post purge timer without the need for add-on circuit boards or modules.

6 Zone Switching Relay

Q&A: Ask the Questions, share answers