790-50, 1,160,000 BTU Capacity Relief Valve Zoom

790-50, 1,160,000 BTU Capacity Relief Valve

SKU:110124

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$72.95
/ each
In Stock! Ships in 24-48 Hours
(12 Available)
0

Resources

Specs

Size: 3/4"
Capacity: 1160000 BTU/hr
Material: Bronze
Max. Working Pressure: 125 PSIG
Pressure Set Point: 50 psi
Connection Type: Threaded
Max Pressure (PSI): 125 PSIG
Application: Heating
Temperature Range (F): 250°F Max
ASME: Yes

Description for Bell & Gossett 110124

ASME Safety Relief Valves
Protect fired and unfired hot water vessels against hazardous operating pressures.
Engineered in accordance with Section IV of the ASME boiler and pressure code for heating boilers with capacities certified by the National Board of Boiler and Pressure Vessel Inspectors.
Offer the highest BTUH ratings available on the market today for valves in their class (790,000 to 5,999,000 BTUH)
EPDM diaphragm operated (cast iron models) and diaphragm assisted (bronze models) have an effective area approximately 5 times greater than conventional "pop-type" relief valves to help overcome the effects of fouling.
Low differential between opening and closing pressures helps to prevent conditions under which system water might flash to steam and cause hammering

Model 790 and 1170 Operating Data & Construction
Maximum working pressure 125 PSIG (8.6 bar)
Maximum Operating Temperature 250 F (121 C)
Body: Brass
Diaphragm & Seat: EPDM
Internal Wetted Parts: Brass

790-50, 1,160,000 BTU Capacity Relief Valve

Q&A: Ask the Questions, share answers