FB-38 Pressure Reducing Valve Zoom

FB-38 Pressure Reducing Valve

SKU:110192

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$40.85
/ each
$157.80 / box (4 units x $39.45)
In Stock! Ships in 24-48 Hours
(4 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1/2"
Connection Type: Threaded
Max Pressure (PSIG): 25
Min Pressure (PSIG): 10
Pressure Set Point: 12 psig
Material: Brass
Application: Heating
Max Inlet Pressure: 125 PSI
Temperature Range (F): 225°F Max

Description for Bell & Gossett 110192

Reducing valves fill the system to a preset pressure for optimum performance. Combination Dual Unit Valves include pressure reducing valve and relief valve.

Features:

  • This product contains a fast fill feature, which reduces start-up time and labor.
  • Low inlet pressure check valve help prevent loss of system pressure if the supply water drops below system pressure.
  • Union connection available with 1/2" male NPT thread and 1/2" female sweat tail-piece for fast, flexible system connection.
  • Brass body construction is highly resistant to corrosion-ideal for water systems.

FB-38 Pressure Reducing Valve

REVIEW SNAPSHOT®

by PowerReviews
Bell & GossettFB-38 Pressure Reducing Valve
 
4.8

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (8)

        Reviewed by 11 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        4.0

        its works great put it in no problums

        By don the man

        from superior wi

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about FB-38 Pressure Reducing Valve:

              it filled the seastem in no time

              • Primary use:
              • Business
               
              5.0

              WORKS PERFECT

              By JOE FROM SCRANTON

              from SCRANTON,PA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about FB-38 Pressure Reducing Valve:

                    THIS PRODUCT INSTALLED SO EASY THAT I IMPRESSED MYSELF. PRODUCT WAS EXACTLY AS DESCRIBED WITH EXCELLENT INSTRUCTIONS. IT COULDN'T HAVE BEEN EASIER. PERFORMS PERFECT. PEXSUPPLY DELIVERY TIME WAS EXTREMELY FAST.THANK YOU.

                    • Primary use:
                    • Personal
                     
                    4.0

                    Fixed poor heating and bleeding problem

                    By Not a cool customer anymore

                    from Cincinnati, OH

                    Verified Buyer

                    Comments about FB-38 Pressure Reducing Valve:

                    Second floor radiators were difficult to bleed and heating was poor. After installation all problems are resolved. Gave a 4 instead of 5 because I don't know the life of the product at this time.

                     
                    5.0

                    good stuff

                    By jimmy

                    from michigan

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about FB-38 Pressure Reducing Valve:

                          simple design easy to install

                          • Primary use:
                          • Personal
                           
                          5.0

                          Excellent valve

                          By JP

                          from Columbus, Ohio

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about FB-38 Pressure Reducing Valve:

                                Like the brass body that will not corrode with age. We use this valve as a fill and pressure control valve for hydronic systems. It can be used solo or in combination with a backflow preventer.

                                • Primary use:
                                • Business
                                 
                                5.0

                                good fit

                                By jonny5

                                from sharpsville pa

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about FB-38 Pressure Reducing Valve:

                                      same size as original

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      impressed!

                                      By Reb

                                      from jordan, ny

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about FB-38 Pressure Reducing Valve:

                                            you dont need a by pass to fill the system, just open the handle and you have house psi. 12 psi out of the box.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Valve Works as Advertised

                                            By Rich

                                            from Central Michigan

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about FB-38 Pressure Reducing Valve:

                                                  I used this valve on a wood burning hot water system to keep constant pressure on the system.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Worth it's weight in gold!

                                                  By Jackie

                                                  from St. Johns, MI

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about FB-38 Pressure Reducing Valve:

                                                        I tried to find this part all over where I live and no business would sell it since I didn't have a plumber's license. I am so glad I could purchase it on line! It works great since it's been installed!

                                                        • Primary use:
                                                        • Personal

                                                        (1 of 1 customers found this review helpful)

                                                         
                                                        5.0

                                                        [...]

                                                        By Eric

                                                        from Belleville, NJ

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about FB-38 Pressure Reducing Valve:

                                                              exact replacement parts to repair damaged boiler.[...] Nothing bad about it.

                                                              • Primary use:
                                                              • Personal

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              get answers from real customers and in-house experts with AnswerBox.

                                                              4 Questions | 6 Answers
                                                              Displaying questions 1-4
                                                              • FB-38 Pressure Reducing Valve

                                                                Q:

                                                                can my FB-38 be installed vertically or horizontally ? and does it mount before or after my check valve?
                                                                Asked on 6/21/2013 by Bill from anderson, IN

                                                                1 answer

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  It is usually installed horizontally, and this is how I installed it. The FB-38 valve has a built-in check valve to prevent system water loss in case the inlet supply pressure drops below 12 psi. So, you don't need a separate check valve.
                                                                  I hope this helped.

                                                                  Answered on 6/21/2013 by Anonymous
                                                              • FB-38 Pressure Reducing Valve

                                                                Q:

                                                                What is the flow rate through the valve at the factory set 12PSI?
                                                                Asked on 2/16/2012 by Josh from Alliance, Oh

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  12 psi is the standard pressure setting in hydronic heating systems.

                                                                  Answered on 2/17/2012 by PexSupply Staff from NY
                                                              • FB-38 Pressure Reducing Valve

                                                                Q:

                                                                Where can I buy a new removeable strainer?
                                                                Asked on 12/19/2011 by Anonymous

                                                                3 answers

                                                                • A:

                                                                  FYI - My FB-38 was leaking all over the place because a few of the threads on the black plastic strainer nut broke off. Maybe I tightened it to much? Anyways, after hours of searching for the part on the web, I finally found the part number, and low and behold, PexSupply carries it! It is sku# V14609, and it is only $2.44 last check. It would be great if PexSupply put a "related parts" section on the FB-38 page, because it is really hard to find if you don't have the part number.

                                                                  Answered on 11/22/2013 by Bob from New York, NY
                                                                • CUSTOMER CARE

                                                                  A:

                                                                  The strainer and gasket for this unit can be purchased as part 118036, available through our website at the link below.

                                                                  http://www.pexsupply.com/Bell-Gossett-118036-Strainer-Gasket-Kit

                                                                  Answered on 12/20/2011 by PexSupply Staff from NY
                                                                • A:

                                                                  The strainer and gasket kit can be bought at: http://www.pexsupply.com/Bell-Gossett-118036-Strainer-Gasket-Kit . It doesn't seem that the strainer is sold separably.

                                                                  Answered on 1/3/2012 by Anonymous from None
                                                              • FB-38 Pressure Reducing Valve

                                                                Q:

                                                                Is the bottom black piece a close cap correct? Not quite sure, the pix seems to show a hole.
                                                                Asked on 10/28/2011 by Anonymous from Seattle, WA

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  That is where the removable strainer is located.

                                                                  Answered on 11/15/2011 by PexSupply Staff from NY
                                                              Displaying questions 1-4

                                                              Do you have a question about this product?