FB-38TU Pressure Reducing Valve (Threaded Union Connection) Zoom

FB-38TU Pressure Reducing Valve (Threaded Union Connection)

SKU:110193

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$50.25
/ each
$193.80 / box (4 units x $48.45)
In Stock! Ships in 24-48 Hours
(144 Available)

Specs

Pressure Set Point: 12 psig
Size: 1/2"
Connection Type: Threaded
Min Pressure (PSIG): 10
Max Pressure (PSIG): 25
Outlet Type: Female Threaded (IPS)
Inlet Type: Union Male Thread
Sweat
Material: Brass
Application: Heating
Max Inlet Pressure: 125 PSI
Temperature Range (F): 225°F Max

Description for Bell & Gossett 110193


Reducing valves fill the system to a preset pressure for optimum performance. Combination Dual Unit Valves include pressure reducing valve and relief valve.
* Fast fill feature reduces start-up time and labor. * Low inlet pressure check valve help prevent loss of system pressure if the supply water drops below system pressure.
* Union connection available with 1/2" male NPT thread and 1/2" female sweat tail-piece for fast, flexible system connection.
* Brass body construction is highly resistant to corrosion-ideal for water systems.
Operating Data
Maximum operating temperature 225 degrees F (107 degrees C).
Maximum operating pressure 125 PSIG (862 kPa).
APPLICATIONS
For residential applications.

FB-38TU Pressure Reducing Valve (Threaded Union Connection)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons