#6 Pressure Reducing Valve Zoom

#6 Pressure Reducing Valve


Brand: Bell & Gossett

Bell & Gossett
110194 has been discontinued.
Direct Replacement:
SKU: 110194LF
Brand: Bell & Gossett

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.




Size: 1/2"
Connection Type: Threaded
Pressure Set Point: 45 psig
Min Pressure (PSIG): 25
Max Pressure (PSIG): 60
Material: Brass
Application: Heating
Max Inlet Pressure: 125 PSI
Temperature Range (F): 225°F Max

Description for Bell & Gossett 110194

#6 Pressure Reducing Valve


by PowerReviews
Bell & Gossett#6 Pressure Reducing Valve

(based on 1 review)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 1 customer

Displaying review 1

Back to top


Short service life

By Handyman

from Cleveland,Ohio

Verified Reviewer

Comments about #6 Pressure Reducing Valve:

Easy installation. Went to clean filter screen and it came out in pieces. A watts regulator uses a stainless steel screen. Water pressure was zero a couple years after install. Banged on the regulator and went up for a while. Will replace with watts which lasted over 10 years.

  • Primary use:
  • Personal

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers