#7 Pressure Reducing Valve Zoom

#7 Pressure Reducing Valve

SKU:110195

Brand: Bell & Gossett

Bell & Gossett
110195 has been discontinued.
Direct Replacement:
SKU: 110195LF
Brand: Bell & Gossett

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"
Connection Type: Threaded
Pressure Set Point: 45 psig
Min Pressure (PSIG): 25
Material: Brass
Application: Heating
Max Inlet Pressure: 125 PSI
Temperature Range (F): 225°F Max

Description for Bell & Gossett 110195

#7 Pressure Reducing Valve

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • #7 Pressure Reducing Valve

    Q:

    How do I tell if my B&G pressure redusing valve has a check valve in it
    Asked on 7/12/2011 by Jeff from Frewsburg NY

    1 answer

    • CUSTOMER CARE

      A:

      Other than taking it apart, your only option would be to refer to the manual that came with the valve. This part does come with a check valve.

      Answered on 8/8/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?