B7-12 Pressure Reducing Valve Zoom

B7-12 Pressure Reducing Valve

SKU:110196

Brand: Bell & Gossett

Bell & Gossett
110196 has been discontinued.
Direct Replacement:
SKU: 110196LF
Brand: Bell & Gossett

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Pressure Set Point: 12 psig
Size: 3/4"
Min Pressure (PSIG): 10
Max Pressure (PSIG): 25
Connection Type: Threaded
Material: Brass
Application: Heating
Temperature Range (F): 225°F Max

Description for Bell & Gossett 110196

This low pressure reducing valve is equipped with a low inlet pressure check valve and removable strainer. It is suitable for use in buildings with a maximum of three floors.

Note: Image depicted is only a representative and may not reflect actual product

B7-12 Pressure Reducing Valve

REVIEW SNAPSHOT®

by PowerReviews
Bell & GossettB7-12 Pressure Reducing Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Works great for the application

By Wayne

from City of Beloit Water Resources

Verified Buyer

Comments about B7-12 Pressure Reducing Valve:

Product is used to maintain a constant pressure in our hot water heating system. Usually have to clean the screen,(nice feature) on it every 2 months. Pressure stays within 2 PSI high or low. Very reliable little unit for it's price.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • B7-12 Pressure Reducing Valve

    Q:

    can the strainer be removed and cleaned? does it ever need to be ?
    Asked on 9/9/2014 by fire1

    1 answer

    • CUSTOMER CARE

      A:

      Yes, The strainer should be cleaned periodically. The strainer is readily accessible at the bottom of the valve.

      Answered on 9/12/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?