F-3 Dual Unit Valve w/ Fast Fill Zoom

F-3 Dual Unit Valve w/ Fast Fill

SKU:110197

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$99.95
/ each
$385.80 / box (4 units x $96.45)
In Stock! Ships in 24-48 Hours
(93 Available)
3

Specs

Size: 1/2"
Connection Type: Threaded
Pressure Range: 20 to 40 psi
Min Pressure (PSI): 20
Material: Brass
Application: Heating
Max Inlet Pressure: 125 PSI
Temperature Range (F): 225°F Max

Description for Bell & Gossett 110197

F-3 Dual Unit Valve w/ Fast Fill

Connections:

  • Boiler: 1/2" NPT
  • Fill: 1/2" NPT

Reducing valves fill the system to a preset pressure for optimum performance. Combination Dual Unit Valves include pressure reducing valve and relief valve.
+ Fast fill feature reduces start-up time and labor.
+ Low inlet pressure check valve help prevent loss of system pressure if the supply water drops below system pressure.
+ Convenient cleanable strainer is designed to prevent dirt and sediment from entering the system.
+ Union connection available with +" male NPT thread and +" female sweat tail-piece for fast, flexible system connection.
+ Brass body construction is highly resistant to corrosion - ideal for water systems.
Operating Data
Maximum operating temperature 225¦F (107¦C).
Maximum operating pressure 125 PSIG (862 kPa).
Ref: BellGossett.com

F-3 Dual Unit Valve w/ Fast Fill

REVIEW SNAPSHOT®

by PowerReviews
Bell & GossettF-3 Dual Unit Valve w/ Fast Fill
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

GREAT PRODUCT

By SERGIO

from EDINBURG TX.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about F-3 Dual Unit Valve w/ Fast Fill:

        THE BYPASS IS GREAT! FULL FLOW, NO NEED TO PIPE AROUND IT AND WITH THE PEACE OF MIND THAT IT DOES NOT BYPASS THE INTERNAL CHECK.

        COMMON SENSE MAKES GREAT ENGINEERING..!

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        4 Questions | 4 Answers
        Displaying questions 1-4
        • F-3 Dual Unit Valve w/ Fast Fill

          Q:

          Is the pressure range listed in your description correct at 20-40 psi? If the preset is 12, should'nt the range be 10-25 psi? My pressure relief valve on the burner is set for 30 psi so I want to make sure I get the correct item..
          Asked on 10/29/2011 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            The adjustable range on this unit is 10 to 25 psi.

            Answered on 11/15/2011 by PexSupply Staff from NY
        • F-3 Dual Unit Valve w/ Fast Fill

          Q:

          Is this unit the only thing needed between the water supply and boiler for backflow prevention, pressure regulation, and emergency pressurre relief?
          Asked on 1/6/2011 by rick from Jeannette, PA

          1 answer

          • CUSTOMER CARE

            A:

            Yes-- just check with local code to make sure this unit is suitable for use.

            Answered on 1/11/2011 by PexSupply Staff from NY
        • F-3 Dual Unit Valve w/ Fast Fill

          Q:

          How do you stop it from driping
          Asked on 1/1/2011 by neil from NJ

          1 answer

          • CUSTOMER CARE

            A:

            This unit should not be dripping. Please check that all your connections are sealed. You also may need to replace some worn gaskets.

            Answered on 1/19/2011 by PexSupply Staff from NY
        • F-3 Dual Unit Valve w/ Fast Fill

          Q:

          What is the preset operating pressure on this unit. I'm looking for 12 lbs operating pressure.
          Asked on 12/7/2010 by Frogg from Longview WA.

          1 answer

          • CUSTOMER CARE

            A:

            This unit is set at 12 psi.

            Answered on 12/8/2010 by PexSupply Staff from NY
        Displaying questions 1-4

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons