Motor (PR, Obs. 1", Obs. 1-1/4", Obs. 1-1/2", Obs. 2", Obs. HV) Zoom

Motor (PR, Obs. 1", Obs. 1-1/4", Obs. 1-1/2", Obs. 2", Obs. HV)

SKU:111031

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$299.95
/ each
In Stock! Ships in 24-48 Hours
(14 Available)
1

Specs

Application: Heating
Horse Power:
?
1/6
Voltage:
?
115v
Phase: 1
Hertz: 60
Type: Motor
Accessory For: PR Series Pumps
1" Series Pumps (Obs.)
1-1/4" Series Pumps (Obs.)
1-1/2" Series Pumps (Obs.)
2" Series Pumps (Obs.)
Series HV Pumps (Obs.)

Description for Bell & Gossett 111031

Where Used: PR, Obs. 1", Obs. 1-1/4", Obs. 1-1/2", Obs. 2", Obs. HV.

NOTE: Image is representative only. Actual product will vary.

Motor (PR, Obs. 1", Obs. 1-1/4", Obs. 1-1/2", Obs. 2", Obs. HV)

REVIEW SNAPSHOT®

by PowerReviews
Bell & GossettMotor (PR, Obs. 1", Obs. 1-1/4", Obs. 1-1/2", Obs. 2", Obs. HV)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

So far i am very happy with this product

By Kenny

from Moweaqua il.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Motor (PR, Obs. 1", Obs. 1-1/4", Obs. 1-1/2", Obs. 2", Obs. HV):

        The only problem i had with this product was that it was not a direct bolt up.I had to modify the flange where it bolted up to the bearing assembly. I gave the sale person the bearing assembly number, and they told me it was a direct bolt up. it apears to be working fine at this time.

        Thank you
        Kenny long

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • Motor (PR, Obs. 1", Obs. 1-1/4", Obs. 1-1/2", Obs. 2", Obs. HV)

          Q:

          Should the pump be installed horizontal or vertical.
          Asked on 2/11/2014 by snake

          1 answer

          • CUSTOMER CARE

            A:

            This unit can be installed to discharge up, down,left or right. The oiling ports must always be in the twelve o clock position (on top) with motor and bearing assembly in a horizontal position. THE ARROW ON THE PUMP BODY MUST POINT IN THE DIRECTION OF THE FLOW. If it becomes necessary to change the mode of discharge, refer to B&G Instruction Manual HS-105-SM for specific instructions inremoving the motor and bearing assembly from the pump body.

            Answered on 3/10/2014 by PexSupplyStaff from New York
        Displaying question 1

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons