Motor (PD-35S, 60-13S, 60-B13S, 60-15S, 60 AA, 60 A, Obs. 60-3S, Obs. 60-5S) Zoom

Motor (PD-35S, 60-13S, 60-B13S, 60-15S, 60 AA, 60 A, Obs. 60-3S, Obs. 60-5S)

SKU:111044

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$959.95
/ each
In Stock at Supplier! Ships in 2-3 Days
(15 Available)
0

Resources

Specs

Application: Heating
Horse Power:
?
1/2
Voltage:
?
115/230v
Phase: 1
Hertz: 60
Type: Motor
Accessory For: Series PD-35 Pumps
Series 60 1AA Pumps
Series 60 1-1/4AA Pumps
Series 60 1-1/2AA Pumps
Series 60 2AA Pumps
Series 60 1-1/2A Pumps
Series 60 2A Pumps

Description for Bell & Gossett 111044

Where Used: PD-35S, 60-13S, 60-B13S, 60-15S, 60 1AA, 60 1-1/4"AA, 60 1-1/2"AA, 60 2AA, 60 1-1/2"A, 60 2A Obs. 60-3S, Obs. 60-5S

Motor (PD-35S, 60-13S, 60-B13S, 60-15S, 60 AA, 60 A, Obs. 60-3S, Obs. 60-5S)

Q&A: Ask the Questions, share answers