Motor (PD-37S, 60-14S, 60-B14S, 60-16S, 60 AA, 60 A, Obs. 60-4S, Obs. 60-6S, Obs. 60-8S) Zoom

Motor (PD-37S, 60-14S, 60-B14S, 60-16S, 60 AA, 60 A, Obs. 60-4S, Obs. 60-6S, Obs. 60-8S)

SKU:111047

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$1,089.95
/ each
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Application: Heating
Horse Power:
?
3/4
Voltage:
?
115/230v
Phase: 1
Hertz: 60
Type: Motor
Accessory For: Series PD-37S Pumps
Series 60 1-1/2AA Pumps
Series 60 2AA Pumps
Series 60 2A Pumps

Description for Bell & Gossett 111047

Where Used: PD-37S, 60-14S, 60-B14S, 60-16S, 60 1-1/2AA, 60 2AA, 60 1-1/2A, 60 2A, Obs. 60-4S, Obs. 60-6S, Obs. 60-8S.

NOTE: Image is representative only. Actual product will vary.

Motor (PD-37S, 60-14S, 60-B14S, 60-16S, 60 AA, 60 A, Obs. 60-4S, Obs. 60-6S, Obs. 60-8S)

Q&A: Ask the Questions, share answers