1/2" ATF-12 Airtrol Fitting (For 12"-14" Compression Tank Dia) Zoom

1/2" ATF-12 Airtrol Fitting (For 12"-14" Compression Tank Dia)

SKU:112010

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$67.35
/ each
$259.80 / box (4 units x $64.95)
In Stock! Ships in 24-48 Hours
(29 Available)
0

Resources

Specs

Compression Tank Diameter: 12" to 14"
Max Compression Tank Diameter: 14"
Max Pressure (PSI): 175 psi
Size: 1/2"
Material: Cast Iron
Application: Heating
Max Temp (F): 250°F
Connection Type: Female Threaded

Description for Bell & Gossett 112010

TANK FITTINGS DESCRIPTION Airtrol Tank Fittings help establish the proper initial liquid level in the compression tank when filling the hydronic system. They help maintain proper system pressurization by directing released air to the compression tank during system operation and permit cooler liquid flow to the boiler during the off cycle as system liquid cools. Airtrol Tank Fittings must be used with the appropriately sized In-Line Airtrol or Rolairtrol air separator. Tank Connection is 1/2" Male, Boiler Connection is 3/4" Female.
CONSTRUCTION
Body Type: Cast Iron
Connection Type: Threaded
Tubes: Copper and Copper Plated
Vent Tube Fitting: Brass
Ball Check: ATFL (only), Stainless Steel
PERFORMANCE CHARACTERISTICS
All Tank Fittings Max Pressure :175 psig (1206 kPa)
ATFL Drain-O-Tank Valve Max Pressure: 125 psig (862 kPa)
Max Operating Temperature - All Fittings: 250+F (121+C)

1/2" ATF-12 Airtrol Fitting (For 12"-14" Compression Tank Dia)

Q&A: Ask the Questions, share answers