1/2" ATFL Airtrol Fitting (For 100 Gal or Large Compression Tank) Zoom

1/2" ATFL Airtrol Fitting (For 100 Gal or Large Compression Tank)

SKU:112014

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$265.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Compression Tank Diameter: 100+ Gallon Tank
Max Pressure (PSI): 175 psi
Size: 1/2"
Material: Cast Iron
Application: Heating
Max Temp (F): 250°F
Connection Type: Female Threaded

Description for Bell & Gossett 112014

TANK FITTINGS DESCRIPTION Airtrol Tank Fittings help establish the proper initial liquid level in the compression tank when filling the hydronic system. They help maintain proper system pressurization by directing released air to the compression tank during system operation and permit cooler liquid flow to the boiler during the off cycle as system liquid cools. Airtrol Tank Fittings must be used with the appropriately sized In-Line Airtrol or Rolairtrol air separator. Tank Connection is 1/2" Male, Boiler Connection is 1" Female.
CONSTRUCTION
Body Type: Cast Iron
Connection Type: Threaded
Tubes: Copper and Copper Plated
Vent Tube Fitting: Brass
Ball Check: ATFL (only), Stainless Steel
PERFORMANCE CHARACTERISTICS
All Tank Fittings Max Pressure :175 psig (1206 kPa)
ATFL Drain-O-Tank Valve Max Pressure: 125 psig (862 kPa)
Max Operating Temperature - All Fittings: 250+F (121+C)

1/2" ATFL Airtrol Fitting (For 100 Gal or Large Compression Tank)

REVIEW SNAPSHOT®

by PowerReviews
Bell & Gossett1/2" ATFL Airtrol Fitting (For 100 Gal or Large Compression Tank)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I WILL BU YAND ADVISE OTHERS TO BUY B&G

By ALI JAN,

from JEDDAH SAUDI ARABIA

Verified Buyer

Comments about 1/2" ATFL Airtrol Fitting (For 100 Gal or Large Compression Tank):

We us e these product after observing it being used on one of our client. it's performance was excellent. So we decided to choose it though we have alternates available in Saudi Arabia. But we purchased it even from U.S.A.
WE FOUND PEXSUPPLY.COM SERVICE EXCELLENT.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers