1" NPT Enhanced Air Separator Zoom

1" NPT Enhanced Air Separator

SKU:112105

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$140.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Size: 1"
Max Pressure (PSI): 150
Material: Cast Iron
Application: Heating
Max Temp (F): 250°F
Connection Type: Female Threaded

Description for Bell & Gossett 112105

See how Enhanced Air Separator works: as system fluid enters through the inlet, (either straight or angle) the diffuser distributes flow evenly across the stainless steel, wire brush-like medium. Air bubbles, even micro air bubbles, stick to the brush filaments. Trapped air rises above the diffuser through a baffle where the air is then released through an opening at the top. De-aerated water then goes back into the system.
EAS is very easy and convenient to install:
-Requires no minimum pipe run.
-Straight or angle pattern installation capability.
-Usable for systems with either steel compression or diaphragm expansion tanks.
-Removable and replaceable +" high capacity vent.
EAS is built to last:
-Rugged two-piece cast iron body and cap construction.
-Internal parts are all stainless steel.
-Vent has a brass body and non-ferrous internals.
Body Type: Cast Iron
Connection Type: Threaded

1" NPT Enhanced Air Separator

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 1" NPT Enhanced Air Separator

    Q:

    I just placed an order for a new expansion tank. I also ordered this air separator and a industrial automatic air vent. My question is where in the line do these need to be placed, for the tank to operate properly? Is there any specific distances they need to be placed or in a certain order from the tank?
    Asked on 2/4/2011 by Dad43 from Pa.

    2 answers

    • CUSTOMER CARE

      A:

      No specific distance or order is necessary. Most units are placed right near the tank.

      Answered on 2/7/2011 by PexSupply Staff from NY
    • A:

      On domestic cold water a convenient locate will suffice.

      On domestic hot water systems which have a return pump or pumps, it should be placed on the inlet side of the return pump, with an expasion tank, sized accordingly.

      Answered on 1/2/2012 by Henry And Sons Plumbing & Heating Inc from Miami Lakes, Florida
Displaying question 1

Do you have a question about this product?