Description
See how Enhanced Air Separator works: as system fluid enters through the inlet, (either straight or angle) the diffuser distributes flow evenly across the stainless steel, wire brush-like medium. Air bubbles, even micro air bubbles, stick to the brush filaments. Trapped air rises above the diffuser through a baffle where the air is then released through an opening at the top. De-aerated water then goes back into the system.
EAS is very easy and convenient to install:
-Requires no minimum pipe run.
-Straight or angle pattern installation capability.
-Usable for systems with either steel compression or diaphragm expansion tanks.
-Removable and replaceable +" high capacity vent.
EAS is built to last:
-Rugged two-piece cast iron body and cap construction.
-Internal parts are all stainless steel.
-Vent has a brass body and non-ferrous internals.
Body Type: Cast Iron
Connection Type: Threaded
Read more
Specs
Size:
2"
Max Pressure (PSI):
150
Material:
Cast Iron
Application:
Heating
Max Temp (F):
250°F
Connection Type:
Female Threaded
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    Product Reviews

    Product Q&A