1-1/4" NPT EAS Jr. Air Eliminator Zoom

1-1/4" NPT EAS Jr. Air Eliminator

SKU:112113

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$158.95
/ each
In Stock! Ships in 24-48 Hours
(55 Available)
0

Resources

Specs

Size: 1-1/4"
Max Pressure (PSI): 150
Material: Brass
Application: Heating
Max Temp (F): 250°F
Connection Type: Female Threaded

Description for Bell & Gossett 112113

Bell & Gossett has introduced the EASB-JR, a micro-bubble air separator that makes both residential and commercial hydronic heating systems more efficient, operate quieter, and last longer.
Featuring a brass body and stainless steel internal components, the EASB-JR Air Separator is designed to automatically remove entrained air bubbles in hydronic systems. As fluid enters the air separator, the velocity is decreased creating a low-pressure area. The small bubbles are released from fluid and then collect on the coalescing medium. As the bubbles coalesce, they rise to the top of the air separator where they are released to atmosphere through the built-in automatic air vent.
The compact design and the no-minimum pipe requirements allow EASB-JR to be installed wherever air is a problem. Several sizes offered: 3/4 , 1 , 1 1/4  and 1 1/2  NPT and 3/4 , 1  and 1 1/4  sweat. The EASB-JR features a non-clog vent design that eliminates callbacks due to the fouling of the valve and a 1/2  NPT connection that allows easy connection to a diaphragm tank. The EASB-JR comes with a three-year warranty.
Bell & Gossett, a unit of ITT Industries, is a leading manufacturer of centrifugal pumps, hydronic specialties, heat exchangers, condensate handling equipment, and packaged systems for variable and constant speed pumping, heat transfer and pressure boosting.
Body Type: Brass
Connection Type: Threaded

1-1/4" NPT EAS Jr. Air Eliminator

REVIEW SNAPSHOT®

by PowerReviews
Bell & Gossett3/4" NPT EAS Jr. Air Eliminator
 
5.0

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
5.0

Works Great!

By J.I.M.

from Sequim, Washington

Verified Buyer

Comments about 1" NPT EAS Jr. Air Eliminator:

I purchased this to replace a Danfoss unit which had worn out. I was pleased to find out the cap and internal workings were an exact match to the Danfoss. I was able to keep the Danfoss body in place. A+

 
5.0

Works Great. Less Filling

By vttimwhite

from VT

Verified Buyer

Comments about 1" NPT EAS Jr. Air Eliminator:

I replaced an old-fashioned Amtrol air purger (the one with the air vent fitting on top). When the system was first installed, 25+ years ago, the original installer put the Amtrol unit too close to the vertical riser off the boiler, meaning that the Amtrol unit did not work well. I replaced that with the B&G Air eliminator. It was well-made and the brass NPT threads were clean. My system runs much more quietly, as it is free of air. Next time, I won't wait 20 years.

 
5.0

Works great

By Lab rat

from Marion,MI

Verified Buyer

Comments about 3/4" NPT EAS Jr. Air Eliminator:

Machined very well,works excellent for residential boiler installment eliminates all air pockets quickly.

 
5.0

Great price, others charging much more!

By dlm652

from NC

Verified Buyer

Comments about 1" NPT EAS Jr. Air Eliminator:

New install, no problems.

 
5.0

Excellent in Radiant Heating System

By Jerry L

from New York City.

Verified Buyer

Comments about 3/4" NPT EAS Jr. Air Eliminator:

Eliminates air and helps keep pressure constant in a radiant heating system. Is one of the few air eliminators in a 3/4" pipe size.

 
5.0

Good Product

By Turbo

from Wichita, KS

Verified Buyer

Comments about 3/4" NPT EAS Jr. Air Eliminator:

Product works as describes, will remove small amounts of air from a closed loop heating system.

(1 of 1 customers found this review helpful)

 
5.0

Great item for air removal with 1" IPS

By Boiler Piper

from Brook Park, MN

Verified Buyer

Comments about 1" NPT EAS Jr. Air Eliminator:

This was the second one of these purchased, I needed 2 due to the paralell piping installation of my wood boiler and electric boiler. It removed the air from the heat exchanger coupled wood side of the boiler with the expansion tank. The other is on the electric side. Hve 2 separate indpendent systems now.

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 3 Answers
Displaying questions 1-2
  • 3/4" NPT EAS Jr. Air Eliminator

    Q:

    Does the 3/4 NPT come with a plug for the 1/2 in. NPT opening in the case you don't want to connect it directly to a diaphram tank?
    Asked on 1/22/2015 by Rick

    1 answer

    • CUSTOMER CARE

      A:

      no it doesnt

      Answered on 1/29/2015 by Supplyhouse Staff from New York
  • 1-1/2" NPT EAS Jr. Air Eliminator

    Q:

    can I get a rebuild kit for the air eliminator
    Asked on 1/20/2011 by Anonymous from Hagerstown, MD 21740

    2 answers

    • CUSTOMER CARE

      A:

      No, rebuild kits are not available.

      Answered on 2/2/2011 by PexSupply Staff from NY
    • A:

      the Honeywell Spirovent and B&G 1/8" npt auto air vent are compatable as far as the top cap, float etc. this jr model appears to be the same.

      Answered on 1/8/2012 by G-MAN from Northern New Mexico
Displaying questions 1-2

Do you have a question about this product?