Description
Bell & Gossett has introduced the EASB-JR, a micro-bubble air separator that makes both residential and commercial hydronic heating systems more efficient, operate quieter, and last longer.

Featuring a brass body and stainless steel internal components, the EASB-JR Air Separator is designed to automatically remove entrained air bubbles in hydronic systems. As fluid enters the air separator, the velocity is decreased creating a low-pressure area. The small bubbles are released from fluid and then collect on the coalescing medium. As the bubbles coalesce, they rise to the top of the air separator where they are released to atmosphere through the built-in automatic air vent.

The compact design and the no-minimum pipe requirements allow EASB-JR to be installed wherever air is a problem. Several sizes offered: 3/4 , 1 , 1 1/4  and 1 1/2  NPT and 3/4 , 1  and 1 1/4  sweat. The EASB-JR features a non-clog vent design that eliminates callbacks due to the fouling of the valve and a 1/2  NPT connection that allows easy connection to a diaphragm tank. The EASB-JR comes with a three-year warranty.

Bell & Gossett, a unit of ITT Industries, is a leading manufacturer of centrifugal pumps, hydronic specialties, heat exchangers, condensate handling equipment, and packaged systems for variable and constant speed pumping, heat transfer and pressure boosting.

Body Type: Brass
Connection Type: Sweat
Read more
Specs
Size:
3/4"
Max Pressure (PSI):
150
Material:
Brass
Application:
Heating
Max Temp (F):
250°F
Connection Type:
Sweat
×
Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    3 Product Reviews

    Product Q&A