1" Sweat EAS Jr. Air Eliminator Zoom

1" Sweat EAS Jr. Air Eliminator

SKU:112115

Brand: Bell & Gossett

Bell & Gossett
Qty Price
$104.95
/ each
In Stock! Ships in 24-48 Hours
(39 Available)
0

Resources

Specs

Size: 1"
Max Pressure (PSI): 150
Material: Brass
Application: Heating
Max Temp (F): 250°F
Connection Type: Sweat

Description for Bell & Gossett 112115

Bell & Gossett has introduced the EASB-JR, a micro-bubble air separator that makes both residential and commercial hydronic heating systems more efficient, operate quieter, and last longer.
Featuring a brass body and stainless steel internal components, the EASB-JR Air Separator is designed to automatically remove entrained air bubbles in hydronic systems. As fluid enters the air separator, the velocity is decreased creating a low-pressure area. The small bubbles are released from fluid and then collect on the coalescing medium. As the bubbles coalesce, they rise to the top of the air separator where they are released to atmosphere through the built-in automatic air vent.
The compact design and the no-minimum pipe requirements allow EASB-JR to be installed wherever air is a problem. Several sizes offered: 3/4 , 1 , 1 1/4  and 1 1/2  NPT and 3/4 , 1  and 1 1/4  sweat. The EASB-JR features a non-clog vent design that eliminates callbacks due to the fouling of the valve and a 1/2  NPT connection that allows easy connection to a diaphragm tank. The EASB-JR comes with a three-year warranty.
Bell & Gossett, a unit of ITT Industries, is a leading manufacturer of centrifugal pumps, hydronic specialties, heat exchangers, condensate handling equipment, and packaged systems for variable and constant speed pumping, heat transfer and pressure boosting.
Body Type: Brass
Connection Type: Sweat

1" Sweat EAS Jr. Air Eliminator

REVIEW SNAPSHOT®

by PowerReviews
Bell & Gossett1" Sweat EAS Jr. Air Eliminator
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

As advertised

By Borky

from Hinsdale, IL

Verified Buyer

Comments about 3/4" Sweat EAS Jr. Air Eliminator:

Replaced an old boiler. This is a quality piece of merchandise. Within 24 hours the system was quiet. Very effective.

 
5.0

A high quality brass uit

By T C Heating

from Maq. Ia.

Verified Buyer

Comments about 3/4" Sweat EAS Jr. Air Eliminator:

I purchased this product for use in a radiant floor heating system. This is a very heavy duty, compact unit which installs easily. I comes complete with warrenty card. Pex Supply had this item in stock and shipping was very fast. I would definately buy from again. DAB

 
4.0

Does the job

By Hydronic project

from Hamilton Ohio

Verified Buyer

Comments about 3/4" Sweat EAS Jr. Air Eliminator:

I think its a little costly but it is a must have in a closed loop system . It does take a little heat to make connection . This is a very well built unit it should last for many years with very little up keep. Thank you PEX you have done it again.GOD bless.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers